Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Compressor

3.96 (25)
Hose Length (cm)
60
Power consumption (A)
10 (glass tube fuse)
Display Pressure Range (kPa)
0-999
Setting Range
(Pressure) 5 over 825kPa
Body Dimensions (Width x Depth x Height) (mm)
185x77x150
Continuous Opreration Time (min)
30
Input Voltage (V)
DC12
Cord Length (m)
3
Current (A)
3.5(MAX10)
Weight (g)
About 770
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML-270 60834444 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 9
3 star 1
2 star 1
1 star 3
Review Rating: 3.96
25 Customer Reviews
The reviews are automatic translation.
Motorcycles, cars, for bicycles
5
From Japan
On 2018-03-24 18:12:38
Purchased for motorcycles. It is very easy to use because the pneumatic pressure can be set digitally and finely (5 kPa increments) and automatically stops. Because air slightly leaks when removing from the tire, I put it a little a little. It is good that the cord and hose can be stored in the main body. Compared to the compressor I bought at the home center for a thousand yen unit, the sound is small and it can fill the air quickly. It is a pity that the bicycle adapter is not included.
This review is about item#60834444.
Puncture repair
4
From Japan
On 2017-11-22 10:13:20
Air pressure can be set and it is very convenient because it has an auto stop function. The sound is pretty big. Also, since air leaks a little when pulling the hose, I set the air pressure slightly higher.
This review is about item#60834444.
Adjustment of air pressure of automobile tire
5
From Japan
On 2017-09-29 07:07:26
I have not used it once but it all worked normally. The function to stop automatically when the set air pressure is reached is convenient.
This review is about item#60834444.
Car tire maintenance
5
From Japan
On 2017-09-14 21:46:37
Enter pneumatic pressure in digital display and start → stop automatically. It is really easy to operate and there is a sense of security. Also, because it is small and light, it is a good item to be always on the trunk.
This review is about item#60834444.
Tire inflation
1
From Japan
On 2017-09-04 14:40:22
It stops when it is used 2, 3 times with 5, 5 p, it stops moving, it moves with reset but immediately h hose can not be used out
This review is about item#60834444.
Air pressure adjustment for bike tire.
4
From Japan
On 2017-05-23 15:44:37
There is nothing to say with air pressure adjustment from 12V power supply kun after retrofitting Sero. But, from the power supply of Vstrom 1000, Hews flew away.
This review is about item#60834444.
145R12 8PR Tire replacement bead used for raising
5
From Japan
On 2017-03-31 19:57:26
Bead raising by air filling after exchanging tires succeeded. It took about 2 minutes, but it was definitely done. I think that enough amount of air has come out because it is for small slender small van called 145R12. The average current 5 or 6 A flows. I think that it will flow close to 10 A when the air pressure increases, so when taking electric current from the cigar socket, it is necessary to pay attention so as not to turn off the fuse or rise the battery.
This review is about item#60834444.
Pneumatic tire inflation
4
From Japan
On 2017-03-27 21:59:55
The operation sound is smaller than the product of the same price range, and continuous use time is long. I am generally satisfied.
This review is about item#60834444.
For filling the tank of the radio control plane's landing gear
4
From Japan
On 2016-12-13 12:51:26
Uses a Li-po battery instead of a general 12 V battery (built-in) Portability is upgraded and used
This review is about item#60834444.
When replacing tires in summer / winter
5
From Japan
On 2016-12-07 07:36:00
It is useful because it stops at set air pressure. The correspondence is also very good
This review is about item#60834444.

Related Products