Buy more than* S$200* and get FREE SHIPPING

Finger Sanding Pad

Purpose
Mold polishing. Deburring work., Mold polishing. Deburring work.
2014 TRUSCO Published Page
2-1975
Width x Length (mm)
30x160, 30x160
Mass (g/set)
23
Weight (g)
23, 23
Grain Size
80,120,240, 80120240
TRUSCO Part Number
404-9454, 404-9454
Accessories
finger putt x 1 piece, paper belt rough pitch #80 x 1 piece, paper belt medium pitch #120 x 1 piece, paper belt fine pitch #240 x 1 piece, X1 unit finger pads, paper belt coarse # 80x1 sheets, paper belt in the first piece of # 120x1, 240x1 sheet paper belt details #
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FIPSS 48997103 11.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products