Buy more than* S$200* and get FREE SHIPPING

Sanace Acfan

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Angular Dimensions TRUSCO Part Number Rated Voltage (V) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Thickness (mm) Maximun Flow Rate (m3/min)(50/60Hz) Input Method Frame Mounting Angle Diameter (mm) Noise Value (dB)(50/60Hz) Speed Type Maximum Static Pressure (Pa) (50/60Hz) Voltage (V) 2014 TRUSCO Published Page Frame Thickness (mm) Cycle(Hz) Noise Level (dB(A))(50/60Hz) Working Voltage Range Operating Temperature Range (deg C) Weight (g) Lifespan 50/60 Hz Input (W) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angular Dimensions TRUSCO Part Number Rated Voltage (V) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Thickness (mm) Maximun Flow Rate (m3/min)(50/60Hz) Input Method Frame Mounting Angle Diameter (mm) Noise Value (dB)(50/60Hz) Speed Type Maximum Static Pressure (Pa) (50/60Hz) Voltage (V) 2014 TRUSCO Published Page Frame Thickness (mm) Cycle(Hz) Noise Level (dB(A))(50/60Hz) Working Voltage Range Operating Temperature Range (deg C) Weight (g) Lifespan 50/60 Hz Input (W) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 353-2143 AC100 - 38 0.33/0.40 - - - - 16.3/23.3 - 1-2451 - - 28/30 Rated Voltage +/- 10% -30 to +60(No condensation) 170 (Life Expectancy) 25000 hours - - 1PC 1 109-130 37064842 30.99 SGD
In stock
- 353-2160 - 2250/2700 - 0.27/0.33 Terminal 60 24/26 Standard 11.8/18.6 100 - 28 50/60 - +/-10% -30 - +70 120 - 5/4 Snap ring: aluminum Propellers: resin 1PC 1 109-180 08584125 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Heat of breaker
4
From Japan
On 2017-06-08 21:18:05
Good usability. It is very useful to lower the heat of electric appliances.
This review is about item#8584125.
Used as cooling fan for audio system
4
From Japan
On 2017-04-18 15:16:50
As for the exhaust heat of the amplifier, I purchased it with particular emphasis on quietness, but as expected, it was awesome quietness. There is not much air volume, but it was within the range of assumption, so I do not feel the problem in particular at present. However, one of four of the first purchases was clearly noisy and it was NG, so I bought one new one. Although it is a quiet AC fan, it seems that there are variations in manufacturing.
This review is about item#8584125.
As an exhaust fan of a signboard
5
From Japan
On 2016-08-18 11:33:40
It is very easy to use because it is small and sound quiet. It is good that the price is not so high.
This review is about item#8584125.
Heat exchanger inside the furniture
5
From Japan
On 2016-04-03 20:13:05
Very quiet and stable
This review is about item#08584125.
For AV rack heat dissipation
5
From Japan
On 2015-08-19 23:53:04
The front glass door has almost no evacuation spot on the rear side. Since the amplifier and BD recorder housed in the AV rack are hot, they are mounted on the AV rack rear plate for the exhaust heat. Although the static pressure and the air volume were sufficient, and the noise was uneasy, it surprisingly dissipated heat and it was very quiet. Noises are very satisfying at a level which is not at all mind even at midnight. Used for extrusion in 50 Hz area.
This review is about item#08584125.

Related Products