Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Discharge (mL/min) Standard Rated Voltage (V) Power Consumption (W) Cycle(Hz) Accessories Weight (kg) Possible Temperature of Transfer (dgree) Transportable Viscosity (mPa/s) Stroke Length (mm) Phase Number Stroke Number(Times/min.) Power Cord (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Discharge (mL/min) Standard Rated Voltage (V) Power Consumption (W) Cycle(Hz) Accessories Weight (kg) Possible Temperature of Transfer (dgree) Transportable Viscosity (mPa/s) Stroke Length (mm) Phase Number Stroke Number(Times/min.) Power Cord (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 - AC100-240 25 50/60 - 2.8 0-40 100 0.0-1.0 - 1-200 2   1pc 1 TSP-60-AC-S 75291167 549.99 SGD
In stock
100 - AC100-240 25 50/60 - 2.8 0-40 100 0.0-1.0 - 1-200 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TSP-100-AC-S 75291185 549.99 SGD
Shipped after 2018-02-28
200 - AC100-240 25 50/60 - 2.8 0-40 100 0.0-1.0 - 1-200 2   1pc 1 TSP-200-AC-S 75291203 549.99 SGD
In stock
60 - AC100-240 25 50/60 - 2.8 0-40 100 0.0-1.0 - 1-200 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TSP-60-BS-S 75291176 549.99 SGD
Shipped after 2018-02-28
100 - AC100-240 25 50/60 - 2.8 0-40 100 0.0-1.0 - 1-200 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TSP-100-BS-S 75291194 549.99 SGD
Shipped after 2018-02-28
200, 200 (IEC) IP65 equivalent AC100-240, AC100-240 25, 25 50/60, 50/60 Foot valve x1, screw set (complete set) 2.8, 2.8 0-40, 0-40 100, 100 0.0-1.0, 0.0-1.0 Single-phase 1-200, 1-200 2, 2   1PC 1 TSP-200-BS-S 75291212 549.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wastewater treatment
5
From Japan
On 2015-11-25 18:36:59
Is pleased.
This review is about item#75291203.
Drug injection
4
From Japan
On 2015-04-30 13:42:06
Both price and ability are passing points. We are considering purchasing.
This review is about item#75291185.