Buy more than* S$200* and get FREE SHIPPING

Vinyl Mesh Netting

Wire Diameter (phi mm)
0.85
Length (m)
1
Width (mm)
450
Material
Vinyl
...see all>
Product Options
ADD TO CART
Mesh Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- White 1PC 1 2010-45W 60847297 13.99 SGD
Shipped after 2018-01-22
- Green 1PC 1 2016-45G 60847254 12.99 SGD
Shipped after 2018-01-22
10 Black 1PC 1 2010-45BK 60847306 14.99 SGD
Shipped after 2018-01-22
- Green 1PC 1 2010-45G 60847281 14.99 SGD
Shipped after 2018-01-22
- Black 1PC 1 2016-45BK 60847272 12.99 SGD
Shipped after 2018-01-22
- White 1PC 1 2016-45W 60847263 12.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products