Buy more than* S$200* and get FREE SHIPPING

Net, Stainless Steel Plain Woven Wire Mesh

4.10 (10)
Length (m)
1
Width (mm)
450
Material
Stainless
...see all>
Product Options
ADD TO CART
Mesh Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 0.29 1PC 1 3020-45S 60847376 36.99 SGD
In stock
60 0.14 1PC 1 3860-45S 60847394 37.99 SGD
In stock
16 0.34 1PC 1 2816-45S 60847367 36.99 SGD
In stock
10 0.47 1PC 1 2510-45S 60847351 36.99 SGD
In stock
40 0.22 1PC 1 3440-45S 60847385 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Paper utensils
4
From Japan
On 2017-11-26 01:35:31
Quality is good. Specification as a tool for paper making. I use it in a water field, but it does not rust. It is good that the price is cheaper a little, but it is saved because there is no neighborhood home center.
This review is about item#60847385.
For ventilator insect repellent
3
From Japan
On 2017-11-22 15:02:19
Items have been sent in rolled form. Because the thickness was small, making a habit was difficult. I think that it is good to round off a little slowly.
This review is about item#60847351.
Cutting fluid filter
5
From Japan
On 2017-03-03 16:06:34
I am using it to remove the facet with mesh No. 40. If it is only number 40, a fine facet will pass. It seems that almost 100 can be removed if it is added to 2 stages.
This review is about item#60847385.
Backing of underfloor vent
4
From Japan
On 2017-02-27 08:15:34
I was glad that the shape was firmer than I thought. Many types were selected.
This review is about item#60847351.
Used for air intake, rough eyes are available locally but there is no net of squirrel.
5
From Japan
On 2016-08-23 19:55:29
Easy to process, we are going to add an order as soon as it gets lost at reasonable and cheap price.
This review is about item#60847385.
Sand shaking
5
From Japan
On 2016-05-08 18:24:10
I was glad that I could shake the size suitable for my job.
This review is about item#60847385.
Measures to prevent invasion of insects from the vent hole of the foundation
4
From Japan
On 2015-08-27 16:19:02
With universal scissors according to the size of the vent hole, cut it, hammered with a horn with a piece of square piece, did not get used to the casting lattice of the previous customer, and fixed with a denatured silicone adhesive. Half of the material is sufficient for five measures. If you add to the display data of the product what is the decline in ventilation efficiency, it will contribute to appropriate judgment in various application situations. The target of this measure was Kamadoma.
This review is about item#60847351.
Outdoor
4
From Japan
On 2015-04-05 21:48:44
Heat resistant and lightweight, so purchase for use on fireflies. As you like, I thought it was a bit more soft, so I purchased 0.14 mm at the same time.
This review is about item#60847367.
Insect control
3
From Japan
On 2014-08-16 23:51:37
Thinking in terms of size, it was quite expensive.
This review is about item#60847351.
Used as a protection for indoor lighting lamp of sandblasting machine
4
From Japan
On 2014-08-12 13:44:30
It is used as a protection of the lighting lamp inside the harsh sandblasting machine. Although it is helpful for protection enough, I think that it would be better to extend the life of the net a little more.
This review is about item#60847385.

Related Products