Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Aluminum Mesh Netting

4.75 (4)
Wire Diameter (phi mm)
0.28
Length (m)
1
Color
Silver
Width (mm)
450
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3218-45A 60847403 17.63 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As the material of the ship model
5
From Japan
On 2016-11-29 20:07:53
Heat treatment there is a reasonable to or reasonably Kosi, I think that it is easy-to-use hardness.
This review is about item#60847403.
Bumper of aluminum net
5
From Japan
On 2016-05-30 22:43:13
Strength to not be, but is a low likely not be used, is satisfied because the cheap
This review is about item#60847403.
For rat measures, it was packed by folding the lintel.
4
From Japan
On 2015-10-27 14:56:07
It was good and easy to use for the purposes. Is useful points that can be cut even with a pair of scissors. However, since I used for the first time this kind of thing, the cut of aluminum net that was cut with scissors is still stuck in the finger, it has become full of blood. Because I think I stuck probably even if the gloves, handling novice be I should have cut in work gloves + thick rubber gloves.
This review is about item#60847403.
Cover the vents of the attic of the grid
5
From Japan
On 2015-05-20 16:15:14
Cut processing is made of aluminum, shaping processing or the like is likely to be, mounting went smoothly
This review is about item#60847403.

Related Products