Plastic Wire Mesh
(4)
Length (m) 2
Width (mm) 910
Material Vinyl
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
1
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
For repair of the gap of the fence, for prevention of escape of the dog.
From Japan
On 2017-10-23 22:16:50
I was looking for this color because the fence is black. It was easy to handle. It is better if it is a bit cheaper.
For cat intrusion prevention
From Japan
On 2017-04-11 16:13:06
Used to prevent gaps in the gate. At the nearby home center there is only a green net so we thought of matching with the color of the fence, we are very satisfied.
For cat intrusion prevention
From Japan
On 2017-03-16 18:52:35
It is good that the color matches the color of the fence and it is inconspicuous. I am satisfied with the price cheaply.
fence
From Japan
On 2015-07-06 17:08:42
Packaging was bad and it was hard to use
Customers Who Bought This Item Also Bought
Related Products
Top