Buy more than* S$200* and get FREE SHIPPING

Mesh Netting

3.50 (2)
Wire Diameter (phi mm)
0.5
Length (m)
1
Color
Silver
Width (mm)
450
Material
Aluminum expanded metal
...see all>
Product Options
ADD TO CART
Mesh Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7/14mm 1PC 1 0714-45E 60847421 48.99 SGD
In stock
5/10mm 1PC 1 0510-45E 60847412 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Eliminate fallen leaves of the eaves gutter
3
From Japan
On 2017-10-31 21:15:38
Processing was easy. Since corrosion resistance is not known, it would have been good if there was an anodized object.
This review is about item#60847421.
For car duct
4
From Japan
On 2015-04-09 14:41:40
Thank you for your help. It was an anticipated item.
This review is about item#60847412.

Related Products