Buy more than* S$200* and get FREE SHIPPING

Taking Out And Putting In Hinge

5.00 (1)
Material and Processing
(Hinge piece) BSP / Ni (shaft) BSBM / Ni
Dimensions D (mm)
t1.6
Weight (g)
18.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-10-L 09326134 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand-crafted wood frame used at the event Connect multiple pieces of exhibition panels.
5
From Japan
On 2015-10-29 15:37:44
Literally plugging in and pulling out is convenient. There is also the thickness of the hinge in small proportions and it is a secure hinge.
This review is about item#09326134.

Related Products