Buy more than* S$200* and get FREE SHIPPING

Disk Rotor For Light Car

4.41 (104)
...see all>
Product Options
ADD TO CART
Bore Diameter (phi mm) Number of Holes Height (mm) Compatible Vehicle Model Thickness (mm) Manufactutrer Main Compatible Vehicle Third-Party Reference Number (PARAUT) Third-Party Reference Number (BOSCH) Part No. Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) Number of Holes Height (mm) Compatible Vehicle Model Thickness (mm) Manufactutrer Main Compatible Vehicle Third-Party Reference Number (PARAUT) Third-Party Reference Number (BOSCH) Part No. Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 4(2) 41 EK WAGON H92W 14inch VENT - Mitsubishi ek wagon C6-025B - MR449654 253 1Sheet 1 M-032 60835607 -
Discontinued
[x]
86 4 33 CP21S - SUZUKI Alto S6-004B BD9627N 55311-69D00 231 1Sheet 1 S-002 60835677 -
Discontinued
[x]
64.1 4(2) 41 EK WAGON H82W - Mitsubishi ek wagon C6-026B - 4615A063 228 1Sheet 1 M-045 60835661 -
Discontinued
[x]
60 4(2) 47.2 KK3/4 KY3 - Subaru Vivio F6-002B - 26311-KC020 232.5 1Sheet 1 SU-004 60835616 -
Discontinued
[x]
55 4(2) 41 MIRA L700 16 Daihatsu Move D6-010B BD9605N 43512-97201 234 1Sheet 1 D-005 60835564 -
Discontinued
[x]
55 4(2) 40.3 HI-JET S221/231 SOLID 14 Daihatsu Hijet D6-008B BD9636N 43512-97503 213 1Sheet 1 D-010 60835643 -
Discontinued
[x]
60 4(2) 50 Fr KS3/KS4 92/5 to 98/12 18 Pleiades Sambar F6-005B BD9624N 26311-TA001 221 1Sheet 1 SU-001 60835652 -
Discontinued
[x]
59.9 4(2) 44.1 CARRY/EVERY (52/62) 12 Perch Wagon R S6-010B BD9501N 55311-76G00 215 1Sheet 1 S-005 60835512 -
Discontinued
[x]
60 4(2) 49.2 WAGON-R(MC) MR WAGON 17 Perch Wagon R S6-011B BD9502N 55311-75F00 231 1Sheet 1 S-006 60835555 -
Discontinued
[x]
60 4(2) 44.3 EVERY DA64V CARRY DA65T 12 Perch EVERY S6-019B - 55311-68H00 215 1Sheet 1 S-020 60835634 -
Discontinued
[x]
61 4 39 Life Dunk 17 Honda Life Dunk H6-030B - 45251-SF4-J30 230.5 1Sheet 1 H-022 60835686 -
Discontinued
[x]
60 4(2) 49.5 SUZUKI KEI HN22S 17 Perch kei S6-012B BD9513N 55311-80G02 257 1Sheet 1 S-012 60835537 -
Discontinued
[x]
55 4(2) 41 L700 MIRA/900 MOVE SOLID 11 Daihatsu Mira D6-009B BD9625N 43521-97206-000 210 1Sheet 1 D-008 60835494 -
Discontinued
[x]
60 4(2) 43.8 MH21/22S MF21/22S HE21S 11 Perch Wagon R S6-015B - 55311-72J00 211 1Sheet 1 S-021 60835503 -
Discontinued
[x]
61 4(2+2) 39.8 JA4/5 12 Honda Vamos H6-005B BD9504N 45251-SF4-000 214.7 1Sheet 1 H-002 60835521 -
Discontinued
[x]
64.1 4(2) 41 EK WAGON 13inch SOLID 10 Mitsubishi ek wagon C6-019B BD9503N MR449653 228 1Sheet 1 M-031 60835546 -
Discontinued
[x]
64 4(2) 41 MINICAB U41/42/43/44/61 208phi 10 Mitsubishi Minica C6-021B BD9643N MR249605 208 1Sheet 1 M-027 60835573 -
Discontinued
[x]
60 4(2) 46.2 SAMBER TT/TW 18 Pleiades Sambar F6-009B BD9621N 26300-TC001 212 1Sheet 1 SU-002 60835582 -
Discontinued
[x]
70 4 37 L500S/502S/V VENTI DISC - Daihatsu Move D6-003B - 43512-87220 234 1Sheet 1 D-004 60835625 -
Discontinued
[x]
55 4(2) 41 SS220/230 ATRAY 229 x 18 - Daihatsu Atrai - - 43512-97504 229 1Sheet 1 D-011 60835591 -
Discontinued
[x]
60 4(2) 46.5 - 18 - - F6-015B - 26300-TC050 232 1sheet 1 SU-017 17786265 -
Discontinued
[x]
60 4(2) 46.5 - 16 - - F6-013B BD6772N 26300-KE030 232 1sheet 1 SU-014 17786256 -
Discontinued
[x]
107 5(2) 46 - 10 - - S6-007B BD9626N 55211-60A00 289 1sheet 1 S-008 17786292 -
Discontinued
[x]
64 4 38.3 - 17 - - C6-034 - MN113684 231 1sheet 1 M-055 17786247 -
Discontinued
[x]
107 5(2) 46 - 10 - - S6-002B BD6761N 55211-80000 289.5 1sheet 1 S-007 17786283 -
Discontinued
[x]
60 4(2) 44.2 - 12 - - S6-020B - 55311-82K10 227 1sheet 1 S-030 17786317 -
Discontinued
[x]
60 4(2+2) 49.5 - 17 - R2 F6-016 - 26300-KG000 231 1sheet 1 SU-018 17786274 70.99 SGD
Shipped after 2018-04-23
60 4(2) 49.2 - 17 - - S6-021B - 55311-75F21 227 1sheet 1 S-031 17786326 -
Discontinued
[x]
64 4(2) 41.6 - 11 - - C6-028B - 4615A090 208 1sheet 1 M-053 17786238 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 74
4 star 12
3 star 9
2 star 5
1 star 4
Review Rating: 4.41
104 Customer Reviews
The reviews are automatic translation.
vehicle inspection
5
From Japan
On 2017-12-19 20:37:58
Since it is the same as genuine parts, and it is cheap, I would like to purchase again.
This review is about item#17786274.
Maintenance of cars
5
From Japan
On 2017-08-07 12:39:43
Since the genuine parts exceeded the wear limit, they were exchanged with the pads. After replacement, it became possible to obtain a strong braking power with a light pedaling force, but it got a slightly fluffy feel. Perhaps, I think that it is the characteristic of pads of MK Kashiyama who exchanged simultaneously.
This review is about item#60835652.
During maintenance
5
From Japan
On 2017-07-08 23:57:43
Genuine products and performance, durability can also be used unchanged. I also would like to purchase.
This review is about item#60835564.
Car Maintenance
3
From Japan
On 2017-04-24 16:29:23
I ordered one at a time on a different day. I thought that it would be nice if the same color reached, but it arrived in black and white. Although it is nice, since the white one was painted white up to the part where the pad hit, I am wondering if it is okay to use it as it is. Although it is also in the review of the other person, I feel that it would be better to have another product number in black and white.
This review is about item#60835537.
Car Maintenance
3
From Japan
On 2017-04-24 15:08:01
I ordered one at a time on a different day. I thought that it would be nice if the same color reached, but it arrived in black and white. Although it is nice, since the white one was painted white up to the part where the pad hit, I am wondering if it is okay to use it as it is. Although it is also in the review of the other person, I feel that it would be better to have another product number in black and white.
This review is about item#60835537.
Maintenance of cars
5
From Japan
On 2017-04-11 05:08:32
The part of the car type we purchased last time was also painted on the contact surface with the pad and we had to drop the paint, but this time it was good as it was completed with painting and washing only.
This review is about item#60835564.
For cars
5
From Japan
On 2017-03-11 22:15:40
Although it has been several months since the start of use, it is usable without any problem. I'm glad I bought it. Thanks.
This review is about item#60835537.
Clearing work
5
From Japan
On 2017-03-08 14:33:08
Black painting has also been done and I am very satisfied with making it good!
This review is about item#17786292.
maintenance
5
From Japan
On 2017-02-26 20:20:54
It was good because parts other than the disc surface were painted.
This review is about item#60835512.
I thought that it was only one pair in my car
3
From Japan
On 2017-02-23 10:11:53
I thought that the price was affordable and ordered without any mind. When reaching and opening the box, only one sheet is contained ^ ^; Normally it is a pair, so I got in alone. I do not properly read the explanation properly and I am sorry for myself being bad.

Related Products