Buy more than* S$200* and get FREE SHIPPING

Tape Measure

3.00 (1)
Caution
Not perfect insulation. Wear gloves during use for your safety., Not perfect insulation. Wear gloves during use for your safety.
Purpose
Glass fiber measure tape for general measurement, road, railway and electric work., Glass fiber measure tape for general measurement, road, railway and electric work.
Standard Tension (N)
20
Materials (tape)
Glass fiber
JIS Standard
Primary
Tape Thickness (mm)
0.55
Material (case)
ABS resin
Specification
(Surface) white 2mm scale, (back) yellow 5mm scale. Red line to identify meter position.
...see all>
Product Options
ADD TO CART
Body Weight (g) Tape Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Tape Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 13 10 1PC 1 YNS-10BL 60837427 25.99 SGD
In stock
495 13 30 1PC 1 YNS-30BL 60837445 55.99 SGD
In stock
745 - 50 1PC 1 YNS-50 60837454 82.99 SGD
In stock
335 - 20 1PC 1 YNS-20BL 60837436 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measure the length when loading and unloading steel materials
3
From Japan
On 2017-05-22 14:49:40
I think that there is no problem with goods. I think that any item will be so, if you do not carefully rewind, the tape will be bent and stored.
This review is about item#60837436.

Related Products