Buy more than* S$200* and get FREE SHIPPING

Cow Leather Gloves

2.00 (1)
Palm Width (cm)
13
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Type
With expectation
Size
One Size Fits All
Material
Cow split leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.555 60843535 8.39 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used when carrying iron wires etc.
2
From Japan
On 2015-02-24 11:32:55
We purchased this product from a place different from Monotaro, but the supplier has gone bankrupt and purchased at your company. However, the response from the site is that the quality is getting worse since becoming your company. Since it is the same product, there should not be such a difference, but I am a little worried.
This review is about item#60843535.

Related Products