Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free Standing Hose Reel,Handy Hose Reel 10m

3.62 (8)
Hose Inside-Diameter (phi mm)
8
Dimensions (Width W x Depth D x Height H) (mm)
190x410x135
...see all>
Product Options
ADD TO CART
Color Weight (kg) Pressure Resistance (MPa) Heat-Resistant Temperature (deg C) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Pressure Resistance (MPa) Heat-Resistant Temperature (deg C) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lime 1.3 (Water pressure) 0.69 (7kgf / cm) 0 to 40 10 1PC 1 SHR-10M-R 60843763 29.99 SGD
Shipped after 2018-06-25
Pink - - 0 to 40 - 1PC 1 SHR-10M-P 60843754 29.99 SGD
Shipped after 2018-06-25
Blue 1.3 (Water pressure) 0.69 (7kgf/cm) 0 to 40 10 1PC 1 SHR-10M 60843745 29.99 SGD
Shipped after 2018-06-25
Gray 1.3 (Water pressure) 0.69 (7kgf/cm) 0 - 40 10 1PC 1 SHR-10M-G 60843772 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 3
1 star 0
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Cleaning the veranda
4
From Japan
On 2017-06-01 17:21:15
This price is satisfactory. Wall hanging, carrying, both removable are easy and good.
This review is about item#60843745.
Inside garage floor cleaning · veranda · Tsuboi garden
2
From Japan
On 2015-06-19 09:13:44
I liked being attached to the wall, it was reasonable for inside the garage · veranda · garden, so I bought three, but the hose is hard and rolled and it gets stronger and falls off the wall every time it is taken out or returned. There is an image for mounting, but rather than fixation Screw holes in the top two Points like hooking the wall clock Tightening strongly Tilt the hole. . Also, I thought it was my own thought but I thought I could wrap it with a reel; ^ _ ^ A
This review is about item#60843745.
Watering of the flower bed
5
From Japan
On 2014-09-16 15:21:04
Compact and easy to store.
This review is about item#60843763.
Mainly car wash
4
From Japan
On 2014-02-17 14:38:10
It is compact and surprisingly useful. The nozzle is easy to break and it is difficult to use it because the hose is hard and cold. I'm just satisfied with the price.
This review is about item#60843772.
Second-floor veranda cleaning
5
From Japan
On 2014-01-17 19:30:19
There was a hose reel for the garden, but it is difficult to bring it to the second floor through the interior. This hose reel is compact, it is best for cleaning a verandah twice a year. Since it is about 5 meters from the lavatory on the second floor to the veranda, this product allows cleaning while running the water on the veranda. By the way, until now, we carried bucket water a few stories down the stream. From now on you can clean easily.
This review is about item#60843745.
Sprinkling water into the garden, car wash
2
From Japan
On 2013-11-20 11:25:03
The water discharge function · performance was good, but the trigger part made of resin was damaged while it was unknown, and it became unusable.
This review is about item#60843745.
Car wash etc.
2
From Japan
On 2013-08-03 09:34:49
I think that it is reasonable in terms of price, but the strength of the hose is weak and it burst about two more times, and it is shortened each time. If there is more strength ...
This review is about item#60843772.
Sprinkling work on the balcony
5
From Japan
On 2013-06-26 15:26:20
The momentum of water is also good for saving water
This review is about item#60843745.

Related Products