Buy more than* S$200* and get FREE SHIPPING

Socket & wrench set

4.39 (23)
Set Contents
(9.5mm insertion angle): ratchet handle extension bar (75 150mm) universal joint socket adapter concave 9.5x6.35 8, 10, 12, 13, 14, 15, 17, 19mm (6.35mm Angle plug): socket 4.5, 5.5, 6, 7, 8, 9, 10, 11, 12mm, driver type handle two types 6.35, of 9.5: bit adapter socket 25mm bit (6.35 axis): Cross bits (+0, +1, +2, +3), minus (-4, -6), hexagonal (1.5, 2, 2.5, 3, 4, 5, 6 ), Torx (T8, T10, T15, T20, T25, T27, T30)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(46PCSet) 1 ESR-2346M 60843781 65.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 13
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.39
23 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-03-27 14:32:55
The size normally used for motorcycle maintenance can be almost covered. Attention should be paid to the somewhat thick socket.
This review is about item#60843781.
Bicycle maintenance
4
From Japan
On 2018-02-19 13:27:45
It is about enough for bicycle maintenance. From now on I would like to use it for other uses.
This review is about item#60843781.
Jimny's oil change etc.
5
From Japan
On 2017-05-20 19:08:50
I used it for Jimny 's engine oil change for the first time. It was easy to use. Next time I will buy a drain plug socket and I will use it for mission def transfer oil change.
This review is about item#60843781.
Maintenance of farm equipment
5
From Japan
On 2017-04-25 23:37:23
It is suitable for maintenance of narrow spots. It is convenient because there are a lot of sockets and drivers.
This review is about item#60843781.
Light maintenance of motorcycles and cars
3
From Japan
On 2017-03-13 15:06:00
The feeling that I picked up in the hand, the plated part is also good. However, is the ratchet insertion a bit sweet? The socket will come off without pressing the button. I think that this point needs improvement.
This review is about item#60843781.
Motorcycle repair
4
From Japan
On 2017-02-24 17:40:34
I wish the ratchet handle was a little longer. After that, I am satisfied so far.
This review is about item#60843781.
Motorcycle Maintenance
5
From Japan
On 2016-11-04 12:15:09
I am very satisfied, it is pretty solid, it is perfect for motorcycle maintenance etc!
This review is about item#60843781.
Maintenance of machine
5
From Japan
On 2016-06-22 14:27:01
Although it is not a leading manufacturer's item, there is no problem for normal use. Missing stops are also effective. It is good in terms of cost but I want the lid to open horizontally
This review is about item#60843781.
Maintenance of mopeds
3
From Japan
On 2016-01-15 23:22:47
A little system is inferior, but basic maintenance of mopeds can be done.
This review is about item#60843781.
Mainly used for motorcycle and car maintenance.
5
From Japan
On 2015-10-13 17:13:50
This one can cover most work and the quality is certain. It is a shame that the case can not be opened like other people were written in the review as well. I think that everyone is doing good to borrow on the lid part of the case so as not to lose the bolt etc. removed at the time of work.
This review is about item#60843781.

Related Products