Buy more than* S$200* and get FREE SHIPPING

Torque Wrench Set, 5pcs

4.27 (30)
Torque Setting Range (N m)
28 - 210
Pricision (%)
+/-3
Square Drive (mm)
[] 12.7
Direction
Only torque setting / right rotation
Form
Pre-set type (ratchet)
Weight (kg)
1.4
Overall Length (mm)
470
Accessories
Alloy Wheels corresponding thin deep socket (19.21 mm), extension bar 125mm, blow case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 No.2060 60847866 66.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 17
4 star 7
3 star 4
2 star 1
1 star 1
Review Rating: 4.27
30 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-12-07 14:52:05
It was solid enough for the price and it was easy to use 21 and 19 sockets are also set, and it is better to be sufficient with this one
This review is about item#60847866.
Mainly tire change
3
From Japan
On 2017-03-26 19:08:24
It is difficult to set the torque, but there are circumstances of low price. What is the durability like? As of now I can use it normally.
This review is about item#60847866.
Tire exchange
4
From Japan
On 2017-01-26 15:34:23
It is impossible to adjust the torque ~ ·········
This review is about item#60847866.
For car, maintenance of a single car
2
From Japan
On 2016-12-25 21:17:23
The scale is not intuitive in increments of 14, it is a bit hard to use. The base is a product of pound feet, it is an image that seems to have changed the scale of the scale to Newton meter. This seems to be a halfway measurement range of 28 to 210.
This review is about item#60847866.
Tire exchange
5
From Japan
On 2016-12-19 09:55:33
I can feel relieved moodly because it is quenched with neat torque.
This review is about item#60847866.
Tire exchange
5
From Japan
On 2016-12-17 13:48:00
Easy to use and easy to set torque, we can recommend.
This review is about item#60847866.
For the tightening of the wheel-nut
5
From Japan
On 2016-12-16 17:38:22
Because it was set for other companies' products for light-duty and ordinary cars, it was broken for 10 years, so it was possible to purchase cheaply with an order box. Also usability is no problem and it is durability
This review is about item#60847866.
Car tire change
4
From Japan
On 2016-12-07 10:04:52
Even if the torque is returned to zero at the end of use and the fine adjustment at the time of the torque set is still different from the manufacturer which is high, it can be used properly even if it is based on a little hard and I think that COSPA is good. After when will durability have to have? But I think that making is solid, so I think that you can use it enough if you are tightening the tire's nut.
This review is about item#60847866.
Maintenance of cars
5
From Japan
On 2016-12-05 05:06:53
Although it is difficult to set the torque slightly, I am satisfied very much considering the price. As expected it is made in Japan.
This review is about item#60847866.
Cospa is nice, but a foreign wrench does not match a wrench
4
From Japan
On 2016-10-06 14:42:35
I wanted a torque wrench in the tire, but because the box size was a bit different on a foreign car, I bought it, but there are no other problems
This review is about item#60847866.

Related Products