Buy more than* S$200* and get FREE SHIPPING

Elvail Toilet Tissue

4.77 (30)
Core Diameter (mm)
34
Length (m)
200
Width (mm)
107
Specification
Single 200m roll (no core)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(6Roll) 1 723273 45535987 16.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
30 Customer Reviews
The reviews are automatic translation.
toilet
4
From Japan
On 2017-03-02 17:32:15
It is thin and stiff of paper, but the cost performance is the best. It is the best in cost-cutting. Just comfortable to use it is not so good.
This review is about item#45535987.
toilet
5
From Japan
On 2016-10-14 08:37:52
It is eco because of no core, has survived replacement frequency is low.
toilet
4
From Japan
On 2016-07-05 16:22:48
I feel that with the one bag is chunky. There is no softness, but you can use for a long time and, Volume 1 is attached to long because once holder. The COSPA manner we have purchased I think the good commodity. Because employees has many men, it is satisfied with this. Softness in the feminine was Mashi ☆ 4 Tsunishi because not enough.
This review is about item#45535987.
toilet
5
From Japan
On 2016-05-26 15:42:15
Long so it is is thankful for it is not necessary to frequently exchange. I think that ... for more wish I can spend up to the last.
This review is about item#45535987.
Consumables subscription
5
From Japan
On 2016-02-02 18:01:36
Discount box buying is regrettable in the out-of-stock. But as the general affairs of the small-scale business establishments to understand the planned consumption quantity for a certain period of time, box buying essential. When the stock quantity is low, consumption of suppression warning is put out until the next purchase a box of mail name published.
This review is about item#45535987.
Use in your toilet
5
From Japan
On 2016-01-28 15:15:50
Except that it does not last to peel off well it is easy to use often convenient.
This review is about item#45535987.
toilet
5
From Japan
On 2015-12-13 15:33:19
It survives and can save time because the exchange frequency was extended to more than three times higher than those of until now. I would like to continue to buy the long ones in the future.
This review is about item#45535987.
Your toilet
5
From Japan
On 2015-11-24 21:45:48
Nobody told your impressions, but I think that pleased with a solid paper.
This review is about item#45535987.
For in-house toilet
3
From Japan
On 2015-11-13 14:40:17
Was previously not buy 5 boxes set of 170 meters, but was switched because it has become a waste number. Also unchanged thing as feeling of use until now, is in because usually enters the case satisfaction. I want to sell a box if possible.
This review is about item#45535987.
toilet
4
From Japan
On 2015-10-23 13:36:47
Anyway, because of consumables, so immediately disappear, long it is good. Peace of mind brand. But really double is good with the smell, this is sufficient so high.
This review is about item#45535987.

Related Products