Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Oil Based Ball Point Pen

3.05 (39)
Ball Tip Diameter(mm)
0.7
Ink Color
Black
Mechanism
Knock type
Maximum Diameter (phi mm)
13
Weight (g)
11
Overall Length (mm)
143
Material
AS PMMA TPE
Ingredients
Oil-based ink
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MYB-B 60844235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 3
2 star 4
1 star 14
Review Rating: 3.05
39 Customer Reviews
The reviews are automatic translation.
Note the like of the day-to-day
5
From Japan
On 2017-03-16 14:40:58
Easy possession is has since become a triangle, of ink but good.
This review is about item#60844235.
Memos
5
From Japan
On 2017-02-09 15:51:46
Unfortunately Nari Discontinued. ···················
This review is about item#60844235.
For field notes
5
From Japan
On 2016-07-16 18:47:04
The ones with no problem to use, Was cheaper than anywhere else, it will be saved
This review is about item#60844235.
Memos
3
From Japan
On 2016-06-10 14:56:35
Easy to grip.
This review is about item#60844235.
Did intends Yasukaro
1
From Japan
On 2016-05-31 14:27:41
It was not what to buy again. It is hard to write just wrote a little defeated feeling. And stiff neck.
This review is about item#60844235.
Office work
5
From Japan
On 2016-05-26 16:28:04
But chose in your price, it satisfied writing comfort is also very good. We buy repeat.
This review is about item#60844235.
For memo
1
From Japan
On 2016-04-06 10:23:57
Immediately write not become thing there was.
This review is about item#60844235.
Fill in the record book
1
From Japan
On 2016-03-18 03:08:45
Ink repeatedly from around the lost position 10mm of or not out and out the ink, which ballpoint pen is also the same situation since the bulk buying. The ballpoint pen is not to buy again. < `F '>
This review is about item#60844235.
Secretary-General
5
From Japan
On 2016-01-16 19:29:04
Location with a pen has been hit on the finger, easy very to write.
This review is about item#60844235.
For processing in the office
1
From Japan
On 2015-11-16 19:13:45
Or after all! Is the impression that. Cheap thing you know it's no good, I regret to buy. It was the same as four 100 yen at 100 average. I've been thinking that it is styling seen somewhere, I remembered try using. Very slip does not write a bad lay a little. Please, if not recommended, but disposable sensation.
This review is about item#60844235.

Related Products