Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Based Ball Point Pen

3.86 (36)
Ball Tip Diameter(mm)
0.5
Mechanism
Knock type
Maximum Diameter (phi mm)
13
Weight (g)
12
Overall Length (mm)
143
Material
AS PMMA TPE
Ingredients
Water-based pigment ink
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 MSB-R 60844253 0.99 SGD
In stock
Black 1PC 1 MSB-B 60844244 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 11
3 star 4
2 star 2
1 star 4
Review Rating: 3.86
36 Customer Reviews
The reviews are automatic translation.
Fill out invoice
3
From Japan
On 2018-06-07 14:51:00
I purchased it as a replacement for ZEBRA's SARASA, but feeling of use is quite different. However, I think that this is suitable for filling in documents, invoices etc. with carbon paper behind.
This review is about item#60844244.
For office use
4
From Japan
On 2018-05-11 08:17:19
I purchased what I was using so far because of running out of ink. Although it is still in use in the future, since it is water-based, there is no stress on how to print out inks like oil.
This review is about item#60844244.
Note, fill in the document
3
From Japan
On 2018-02-03 17:43:23
It's easy to write, but compared with other ballpoint pens, quite possessive is bad. Well, because the price is cheap, is it normal?
This review is about item#60844244.
For notes
5
From Japan
On 2017-11-20 15:41:26
It was uneasy because it was cheap, but it is easy to grasp easily, easy to write.
This review is about item#60844244.
for work. Scheduled to be used for filling daily reports etc. w
1
From Japan
On 2017-10-13 20:32:52
The grip part is a triangle, strictly speaking Omsubi shape and it is quite thick and it is very hard to use. I think that those who use ballpoint pens throughout the day will go crazy. Whether cheap is the only good point. Well, is this a sharp drop in sales?
This review is about item#60844244.
Use it for important documents and memo writing.
5
From Japan
On 2017-08-04 16:59:28
I purchased it as highly consumable office supplies, I could write better than I imagined, and I was surprised that the use feeling is also good.
This review is about item#60844253.
Everyday use
4
From Japan
On 2017-07-26 13:31:00
I think that it is normal, it is neither possible nor impossible. I bought it for free shipping.
This review is about item#60844253.
Check order etc.
4
From Japan
On 2017-04-30 18:25:11
The writing taste is smooth and I do not get tired. Writing on the correction tape will clog and become useless, so be careful.
This review is about item#60844253.
Not available
2
From Japan
On 2017-04-22 06:59:08
The ink is sticky and I can not use it for my job. Drying is late and it gets dirty all the while.
This review is about item#60844244.
Use for office work at work
5
From Japan
On 2017-03-13 20:46:21
It is easy to use for the price. I will let you repeat.
This review is about item#60844244.

Related Products