Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil

2.86 (14)
Roll Core Diameter (mm)
0.5
Maximum Diameter (phi mm)
13
Core Diameter (mm)
0.5
Weight (g)
11
Overall Length (mm)
146
Material
AS PMMA TPE
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 MSP-G 60844262 -
Discontinued
[x]
Blue 1PC 1 MSP-BL 60844271 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 4
1 star 3
Review Rating: 2.86
14 Customer Reviews
The reviews are automatic translation.
As a writing instrument.
2
From Japan
On 2017-09-21 12:37:16
Although the mechanical pencil of this hand has many breakage and breakdowns, it is inexpensive and therefore it is divided as disposable.
This review is about item#60844271.
For prizes
5
From Japan
On 2017-09-15 12:00:46
I think that you gave me pleasure for the customer who gave it.
This review is about item#60844262.
Fill in the document
4
From Japan
On 2017-05-10 18:47:34
The price is also cheap, the place to hold is a triangle, even if you use it, your hands are not tiring
This review is about item#60844262.
Writing
2
From Japan
On 2017-01-17 10:22:59
There are cases where only the cap can be removed and removed when pulling out from the pen stand because the cap is small. You should increase the cap a bit more or you do not have to have that eraser.
This review is about item#60844262.
Writing work
3
From Japan
On 2016-12-20 12:09:52
Other people 's review - There are a lot of core wicks out so the price is price.
This review is about item#60844271.
Used for clerical work or a little memo
5
From Japan
On 2016-05-23 20:42:14
The section is triangular and easy to grasp. Because the price is also cheap, I bought some spares. I think that it is better than things of 100 yen shop.
This review is about item#60844271.
Used for office work
5
From Japan
On 2016-01-26 22:14:42
Although it is a low price, once it has an eraser, it also has two leads. One of the inside is already installed. It was cheap, so I did not expect much, but the cross section of the main body is a triangular cross section, it is easy to grasp. I purchased 5-6 bottles including spare. I thought it was an easy-to-use item.
This review is about item#60844262.
Fill in the document, use for writing task
1
From Japan
On 2015-10-10 14:40:41
Because the length of the core that comes out at one time is long, it breaks as soon as you do not return the core a bit. I bought it because it is cheap, but I am not using it because the core is wasteful.
This review is about item#60844271.
Clerical work
2
From Japan
On 2014-10-27 21:16:19
The core breaks easily
This review is about item#60844262.
For office use
1
From Japan
On 2014-07-07 11:52:13
Although usability is normal, the replacement core of 0.5 mm did not enter the hole and was stunned. By the way, I bought together, but there is no problem other defective products are only this one for now. However, it is uneasy because it was presented as a gift to more than one person.
This review is about item#60844271.

Related Products