Buy more than* S$200* and get FREE SHIPPING

Highlighter

4.16 (43)
Line Width (mm)
About 4.0
Maximum Diameter (phi mm)
16
Weight (g)
9
Overall Length (mm)
137
Material
PP
Ingredients
Water-based ink
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 MKP-P 60844305 -
Discontinued
[x]
Green 1PC 1 MKP-G 60844323 -
Discontinued
[x]
Orange 1PC 1 MKP-O 60844332 -
Discontinued
[x]
Blue 1PC 1 MKP-BL 60844341 -
Discontinued
[x]
Yellow 1PC 1 MKP-Y 60844314 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 6
3 star 8
2 star 2
1 star 2
Review Rating: 4.16
43 Customer Reviews
The reviews are automatic translation.
Office work
1
From Japan
On 2018-04-25 12:45:57
As I had it as a disposable item, I bought it all together, but I was disappointed that I could not use all the things opened. I am going to buy it at a nearby home center.
This review is about item#60844341.
Office work
5
From Japan
On 2018-02-05 09:09:20
Because I lose the highlighter pen and ballpoint pens immediately, I buy it. It is very convenient in order form and office work.
This review is about item#60844305.
For work
5
From Japan
On 2018-01-19 10:47:40
I'm buying it in units of ten pieces with a big success at the time of checking. It is a form close to regular.
This review is about item#60844305.
Press, welding, transportation, coating work in general
5
From Japan
On 2017-12-05 10:48:20
Although I always used the maker item, I tried using this item at low price for office work, but since I had no inferiority at all, I'm thinking about using this product in the future.
This review is about item#60844323.
Clerical work
4
From Japan
On 2017-11-14 14:04:38
Easy to use as well as maker items is also good. It is a repeater.
This review is about item#60844305.
Proofreading of documents, marking
5
From Japan
On 2017-11-07 23:41:29
Cheap and Good! There is no problem in usability. I can see the inside, the design is also good. Limited stock is a regrettable item. Why is it a discon?
This review is about item#60844305.
Clerical work
5
From Japan
On 2017-11-06 17:15:07
I am paying attention to writing pressure because the pen tip is hard, but I am satisfied because I bought it with price.
This review is about item#60844305.
In the office
5
From Japan
On 2017-09-26 23:15:35
Highlighter pen which is unusual to use for clerical work and documents to customers. Although the product is cheap and satisfactory, is it possible to make a highlighter with high ink capacity? If possible, it is as good as magic. If you think that we are using overwhelmingly more than magic, we will buy it immediately.
This review is about item#60844305.
For checking forms etc at the office
5
From Japan
On 2017-09-07 09:57:11
Anyway the price is cheap. There is no problem in quality either. I will ask again if it runs out.
This review is about item#60844314.
Line marking on drawing
5
From Japan
On 2017-07-21 20:51:31
The price is also cheap, and there is no dissatisfaction at the time of use. Even if somewhat decreasing is early, it can be convinced.
This review is about item#60844305.

Related Products