Buy more than* S$200* and get FREE SHIPPING

Highlighter Twin

3.50 (12)
Line Width (mm)
Thin (about 1.0), thick (about 4.0)
Maximum Diameter (phi mm)
14
Weight (g)
6
Overall Length (mm)
139
Material
PP
Ingredients
Water-based ink
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 MKPT-P 60844357 -
Discontinued
[x]
Yellow 1PC 1 MKPT-Y 60844366 -
Discontinued
[x]
Blue 1PC 1 MKPT-BL 60844393 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 3
1 star 1
Review Rating: 3.50
12 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2017-09-28 09:37:39
Recommended because the quality is good and the price is also cheap, it is the highest fluorescent pen of COSPA!
This review is about item#60844366.
During office work
5
From Japan
On 2017-09-27 21:48:48
It is easy to use because it is the same as that of other companies, so I repeat it.
This review is about item#60844366.
OK
5
From Japan
On 2017-07-09 17:18:30
It's pretty comfortable to use, it's cheap, is not it. favorite.
This review is about item#60844357.
Check on-site drawing and list
2
From Japan
On 2017-05-26 21:11:40
The color and writing taste are normal, but there is no sense of clicking of the cap and it is somewhat loose impression. It is going to be a serious thing to come off if you put it in a chest pocket etc.
This review is about item#60844357.
For drawing check
4
From Japan
On 2017-05-24 10:00:06
I will check for complicated drawings such as wiring diagrams, but I would like to use each color. From the fact that the existing highlighter pen has run out, it is due to be purchased.
This review is about item#60844357.
It is cheap, but · · ·
2
From Japan
On 2016-07-04 08:25:48
It is cheap and thankful. It is too thin to use. Even though there is still ink!
This review is about item#60844357.
For office use
5
From Japan
On 2016-04-18 11:59:10
Utilized for checking slips. Cospa is good. The color is also firm.
This review is about item#60844366.
Office work
2
From Japan
On 2016-04-11 12:20:16
I bought blue and pink. Blue has ink in chap, but pink is gleaming .... Although it may be cheap, it seems that there is unevenness in products.
This review is about item#60844357.
Name pen address writing no
4
From Japan
On 2016-04-09 21:39:05
Name pen address writing quality is good. If possible, 100 pairs in 3 pair sets. There are good ones that are cheap on other companies. I would like you to release 350 yen per dozen. Child students are greatly appreciated! It is!
This review is about item#60844366.
Writing utensils
1
From Japan
On 2016-01-12 19:35:14
It's the worst.
This review is about item#60844357.

Related Products