Buy more than* S$200* and get FREE SHIPPING

Safety Shoes, Half Boot, P85105

4.08 (13)
Material (toe core)
resin, Resin
Foot Width
4E, 4E
Total Length (cm)
24(25.5cm), 24(25.5cm)
Standard Weight (g/1 leg)
550(25.0cm), 550(25.0cm)
Material (Sole)
rubber, Rubber
Material (Skin)
Synthetic leather, Synthetic leather
Manufacturing Process
Cement system, Cement system
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 1Pair 1 P85105 60847552 81.99 SGD
In stock
24.5, 24.5 1Pair 1 P85105 60847491 77.99 SGD
In stock
27, 27 1Pair 1 P85105 60847543 81.99 SGD
In stock
26.5, 26.5 1Pair 1 P85105 60847534 81.99 SGD
In stock
25.5, 25.5 1Pair 1 P85105 60847516 77.99 SGD
In stock
25, 25 1Pair 1 P85105 60847507 78.99 SGD
In stock
26, 26 1Pair 1 P85105 60847525 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
On site work
4
From Japan
On 2017-08-09 15:24:55
All employees are using it. Although I have not heard about the feeling of use, the previous one complained, but this time I do not hear such a thing seems to be satisfied.
This review is about item#60847534.
Dismantling work
3
From Japan
On 2016-03-02 23:47:16
It is one week to use. There is no problem with the price with regard to the product, but there are concerns about what happens as the zipper part and the next part of the side will be used in the future.
This review is about item#60847525.
Electrical construction
5
From Japan
On 2015-09-25 21:18:16
Clearly I do not feel 4E's feeling. However, it will be perfect as a product. It depends on the environment, but I am wearing it for one year. Should it be about to change again soon ... It is regrettable that the inside of the heel is hesitant for about six months but indeed it will go up every time I buy it.
This review is about item#60847525.
On-site installation work
5
From Japan
On 2015-08-28 16:27:20
Removal is very easy thanks to side chuck. It does not get tired even if it wears for a long time fitting to the foot. I am satisfied. I thought that the price was a bit cheaper. Three months ago I bought Simon (real doubt) half-boots shoe technique, but it was very uncomfortable, I got tired and got this purchase. The thread of the sewing machine was also bad, I regretted as soon as I got it. I was lucky this time.
Collecting and transporting metal scraps
5
From Japan
On 2015-06-25 11:48:56
It is comfortable to wear than other safety shoes, and it is not fatigued even if you are wearing it without heavy weight. The price is slightly higher, but cheap safety shoes can not be used immediately, so I wonder if this is better
This review is about item#60847525.
Factory (steel processing)
2
From Japan
On 2015-03-20 23:56:45
Although it is convenient for wearing off with chuck, sewing is bad, as soon as you use it the thread of the toe of the toe has broken and the mouth has opened. The price is not cheap so it is not durable.
This review is about item#60847525.
Car maintenance
1
From Japan
On 2014-09-19 17:42:23
I bought it by notation 4E but it does not change with 3E. It is light because the cup is resin compared to what I used to, but cushioning property of the sole is bad and I am tired from walking. Also, when building is also bad, squatting It is fine, but when you stand, you will be tired if you do not bend your knees because it is always pushed forward in the calf. Water sewing seems to be bad as well and it is still the first day but water has invaded from the seams. I cheated on what I was attracted by 4 E and cup resin, but I will not buy it again I will buy the previous one again.
This review is about item#60847525.
Civil engineering work
4
From Japan
On 2014-05-30 18:04:49
I think that it is very good as a product of safety shoes. It would be great if there was 27.5 cm in size.
This review is about item#60847543.
Welding of iron works etc.
5
From Japan
On 2014-04-14 10:27:37
The feeling is normal, but chuck is very convenient when taking off.
This review is about item#60847552.
Driving and loading and unloading load of 30 kg, etc.
4
From Japan
On 2014-02-19 20:15:20
There is a light fit.
This review is about item#60847516.

Related Products