Buy more than* S$200* and get FREE SHIPPING

Carbide Hole Saw

3.50 (14)
Effective Length (mm)
10
Shank Diameter (phi mm)
10
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Drill Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Drill Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 5.8 91.5 1PC 1 MTC22 62837083 -
Discontinued
[x]
36 5.8 91.5 1PC 1 MTC36 62837205 -
Discontinued
[x]
40 5.8 88.5 1PC 1 MTC40 62837232 -
Discontinued
[x]
15 5.8 91.5 1PC 1 MTC15 62837022 -
Discontinued
[x]
16 5.8 91.5 1PC 1 MTC16 62837031 -
Discontinued
[x]
23 5.8 91.5 1PC 1 MTC23 62837092 -
Discontinued
[x]
14 5.8 91.5 1PC 1 MTC14 62837013 -
Discontinued
[x]
20 5.8 91.5 1PC 1 MTC20 62837065 -
Discontinued
[x]
27 5.8 91.5 1PC 1 MTC27 62837126 -
Discontinued
[x]
50 5.8 88.5 1PC 1 MTC50 62837257 -
Discontinued
[x]
19 5.8 91.5 1PC 1 MTC19 62837056 -
Discontinued
[x]
29 5.8 91.5 1PC 1 MTC29 62837144 40.99 SGD
In stock
30 5.8 91.5 1PC 1 MTC30 62837153 -
Discontinued
[x]
18 5.8 91.5 1PC 1 MTC18 62837047 -
Discontinued
[x]
24 5.8 91.5 1PC 1 MTC24 62837101 -
Discontinued
[x]
25 5.8 91.5 1PC 1 MTC25 62837117 -
Discontinued
[x]
32 5.8 91.5 1PC 1 MTC32 62837171 -
Discontinued
[x]
34 5.8 91.5 1PC 1 MTC34 62837187 -
Discontinued
[x]
42 5.8 88.5 1PC 1 MTC42 62837241 60.99 SGD
In stock
21 5.8 91.5 1PC 1 MTC21 62837074 -
Discontinued
[x]
28 5.8 91.5 1PC 1 MTC28 62837135 -
Discontinued
[x]
31 5.8 91.5 1PC 1 MTC31 62837162 -
Discontinued
[x]
35 5.8 91.5 1PC 1 MTC35 62837196 -
Discontinued
[x]
37 5.8 91.5 1PC 1 MTC37 62837214 -
Discontinued
[x]
38 5.8 91.5 1PC 1 MTC38 62837223 -
Discontinued
[x]
60 7.8 88.5 1PC 1 MTC60 62837266 -
Discontinued
[x]
65 7.8 88.5 1PC 1 MTC65 62837275 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 2
1 star 3
Review Rating: 3.50
14 Customer Reviews
The reviews are automatic translation.
When drilling
5
From Japan
On 2017-09-16 16:30:57
The price is affordable, making is solid and it can be cut firmly. I bought it together with something of another size.
This review is about item#62837162.
Drilling of SUS 304
5
From Japan
On 2017-01-21 23:05:14
Drilling was done normally for the price. Cost performance is good. I'd like to purchase again.
This review is about item#62837031.
Steel drilling
5
From Japan
On 2016-10-17 11:49:36
There is no problem, you buy this price for this quality
This review is about item#62837074.
Drilling of metal
5
From Japan
On 2016-07-29 17:28:24
It gets off well. long lasting. easy to handle.
This review is about item#62837074.
Foolish question, let's stop questioning
3
From Japan
On 2016-03-16 00:31:03
If you know how to work with kanji because it is a one-body OEM and cost savings, it will have a reasonable price.
This review is about item#62837241.
Drill holes in a 2.3 mm iron plate
1
From Japan
On 2016-01-18 08:59:24
The shaft drill broke with the first use of this product. It is immediately after turning with the shaft hitting the hole. I do not even touch ultra steel chips on the iron plate I want to open. The item after exchange was exactly the same. Inevitably there is a need to drill a hole and if it tried to exchange it with the shaft of the other φ φ Holso, the shaft diameter could not fit perfectly and could not drill a hole. It is out of the question. I will not buy it again.
This review is about item#62837031.
Used for drilling pull box etc
4
From Japan
On 2015-12-14 18:28:10
I think that it is unchanged compared with Holso of other companies.
This review is about item#62837205.
3.2 mm iron plate drilling
1
From Japan
On 2015-12-10 12:55:52
I worked with cutting oil but I felt caught in the second drilling, the chip was chipped. I continued working afterwards, but I got all the chips with the 6th hole drilling. It does not become usable at all. Although the durability of the previous item was not good, it was better than this product. I'd like you to return to the previous item.
This review is about item#62837153.
An opening in the iron plate
2
From Japan
On 2015-11-21 14:09:55
It is an impression of using 14 mm. I thought the sharpness was good, it was an arrowhead, I made four places and one chip was broken by the foundation with the foundation. Is it because the wall thickness is thin?
This review is about item#62837013.
It is used for cylinder processing of aluminum sash
5
From Japan
On 2015-04-25 09:28:12
A hole beautifully opened in 3 mm aluminum shape. The cut was also beautiful, and Bali did not come out either. It was good that the price was also cheap.
This review is about item#62837223.

Related Products