Buy more than* S$200* and get FREE SHIPPING

Carbide Hole Saw Long Type

3.40 (5)
Effective Length (mm)
40
Shank Diameter (phi mm)
10
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Drill Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Drill Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 5.8 115 1PC 1 MTCL27 62837406 47.99 SGD
In stock
29 5.8 115 1PC 1 MTCL29 62837415 47.99 SGD
In stock
30 5.8 115 1PC 1 MTCL30 62837424 47.99 SGD
In stock
32 5.8 115 1PC 1 MTCL32 62837442 55.99 SGD
In stock
33 5.8 115 1PC 1 MTCL33 62837451 55.99 SGD
In stock
35 5.8 115 1PC 1 MTCL35 62837467 55.99 SGD
In stock
37 5.8 115 1PC 1 MTCL37 62837476 61.99 SGD
In stock
40 5.8 113 1PC 1 MTCL40 62837494 61.99 SGD
In stock
50 5.8 113 1PC 1 MTCL50 62837521 74.99 SGD
In stock
17 5.8 115 1PC 1 MTCL17 62837302 -
Discontinued
[x]
18 5.8 115 1PC 1 MTCL18 62837311 37.99 SGD
In stock
19 5.8 115 1PC 1 MTCL19 62837327 37.99 SGD
In stock
23 5.8 115 1PC 1 MTCL23 62837363 39.99 SGD
In stock
24 5.8 115 1PC 1 MTCL24 62837372 39.99 SGD
In stock
25 5.8 115 1PC 1 MTCL25 62837381 39.99 SGD
In stock
26 5.8 115 1PC 1 MTCL26 62837397 47.99 SGD
In stock
15 5.8 115 1PC 1 MTCL15 62837284 37.99 SGD
In stock
16 5.8 115 1PC 1 MTCL16 62837293 37.99 SGD
In stock
43 5.8 113 1PC 1 MTCL43 62837503 67.99 SGD
In stock
45 5.8 113 1PC 1 MTCL45 62837512 68.99 SGD
In stock
60 7.8 113 1PC 1 MTCL60 62837537 94.99 SGD
In stock
20 5.8 115 1PC 1 MTCL20 62837336 37.99 SGD
In stock
31 5.8 115 1PC 1 MTCL31 62837433 55.99 SGD
In stock
38 5.8 113 1PC 1 MTCL38 62837485 61.99 SGD
In stock
61 7.8 113 1PC 1 MTCL61 62837546 97.99 SGD
In stock
21 5.8 115 1PC 1 MTCL21 62837345 39.99 SGD
In stock
22 5.8 115 1PC 1 MTCL22 62837354 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
When processing parts
1
From Japan
On 2016-05-28 14:05:18
Used for drilling SS material t 20 mm. An abnormal noise occurs when opening about 5 mm. After confirming, one chip was dropped, which caused other chips to be damaged. I think that there was no problem with cutting oil as well as feeding amount. After all, the work ended in a state where it was not possible to process even one new purchase.
This review is about item#62837336.
It is drilling of iron plate.
5
From Japan
On 2015-09-11 17:15:01
I bought two hole saws, so it got messed up. The carbide long saw was the thicker steel plate. I'm out of stock.
This review is about item#62837381.
Maintenance
5
From Japan
On 2015-02-27 13:10:05
It was a very good product for the price.
This review is about item#62837345.
Metal Processing
1
From Japan
On 2014-12-25 17:05:19
When we drilled about 10 holes, all chips were gone.
This review is about item#62837327.
Drilling into stainless steel BOX
5
From Japan
On 2014-10-07 18:03:47
In ordinary bimetallic hole saws, it will burn easily if you do not pay too much attention, but cemented carbide will not bleed continuously even if it is used, it is a big help.
This review is about item#62837345.

Related Products