Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

BB type wide mouth bottle (no scale, with cock)

3.67 (3)
Tap Diameter (phi mm)
Inner diameter / phi18, outer diameter / phi19
Inner Caliber x Shell Diameter x Hight (mm)
phi175 x 254 x 396 square
AS ONE Part Number
5-033-02
Capacity (L)
20
Type
With stopcock
Material
The main body, the outer lid / HDPE (high density polyethylene), middle cover / LDPE (low density polyethylene), O-ring / nitrile rubber
Others
It becomes capacity notation by the specific gravity of water. For different specific gravities, such as oil, depending on the contents, there is a case where the capacity you have notation does not turn on.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 20L 33144684 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Drink storage tank
5
From Japan
On 2017-01-05 14:51:38
It is large diameter and it is convenient to replenish water, it seems to be able to smoothly clean inside.
This review is about item#33144684.
Drug subdivision work
5
From Japan
On 2015-07-29 19:12:23
I am satisfied. Purchase as necessary.
This review is about item#33144684.
For bottling of filtered honey
1
From Japan
On 2015-06-09 19:14:04
I felt that size and good, shape and nice well made, but sorry! . I thought that the flow rate discharged from the appearance of the cock was somewhat but I was surprised to see it working! . There was almost nothing coming out. When looking inside it was a structure that does not flow unless it passes through a slit which is considerably thin. Perhaps it was worse judging from the size of the appearance of the cook, but I was a little disappointed at all.
This review is about item#33144684.

Related Products