Buy more than* S$200* and get FREE SHIPPING

Retractable Key Reel

4.00 (4)
Maximum Extension (mm)
1200
...see all>
Product Options
ADD TO CART
Weight (g) Allowable Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Allowable Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69 1.5 White 1PC 1 AZ-SR15 60847927 32.99 SGD
In stock
63 1 Red 1PC 1 AZ-SR10 60847911 28.99 SGD
In stock
35 0.5 Yellow 1PC 1 AZ-SR05 60847902 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Instead of a key chain.
1
From Japan
On 2017-03-21 09:03:37
Purchased for 500 grams. I did not grow up to 500 g by myself, I thought that it was keeping the winding state. However, this "500 g" is an allowable load of the "cord" being wound, which means that it is a tool to prevent falling to the last. It was necessary to investigate the structure of the product itself and the concept firmly. However, since this item is very "lightweight", we can absolutely recommend it to craftsmen who understand the characteristics of the product and use it.
This review is about item#60847902.
Aerial work
5
From Japan
On 2016-03-15 15:04:08
It does not hit the tension when stretched, it will wind up smoothly when stored, so it is very easy to use. Of course I did not have to worry about getting entangled, so it was as I intended.
This review is about item#60847902.
Opening and closing of the gate
5
From Japan
On 2015-03-17 18:10:07
When opening and closing the key, the cable stretches very convenient. I think that I can also prevent loss.
This review is about item#60847902.
Scaffold assembly
5
From Japan
On 2014-10-13 19:31:45
Although it was caught as soon as it was a falling prevention cord with a narrow scaffold etc., since it is a reel type it can move smoothly without catching.
This review is about item#60847911.

Related Products