Buy more than* S$200* and get FREE SHIPPING

Glove Underwear

3.33 (3)
Around Palms (cm)
17
Middle Finger Length (cm)
8
Overall Length (cm)
23
Color
Generation
Material
100% cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2Pair) 1 #2748 60847936 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Housing maintenance, garden trees maintenance
5
From Japan
On 2016-10-24 13:45:49
The thickness is exactly fine. Smooth attachment and detachment at the time of underpants with a long wrist. It is in use even for single item to prevent dirt and hand roughness of hands during work in the room.
This review is about item#60847936.
Underwear of motorcycle gloves in winter
4
From Japan
On 2015-05-28 00:34:50
I bought it for summer shoes, but because it was thicker than I expected, I made it for winter. There is a warmth possibility
This review is about item#60847936.
As a rubber glove underpants for cleaning with water or chemicals
1
From Japan
On 2014-07-11 21:24:05
I think that it would be better to have variation in size. Although I purchased it as a rubber glove underpants, although the size of rubber gloves is more than M, this underprint is only about one type S and so it can not be used. It is small around the fingers and around the palm. Is it for females with thin fingers?
This review is about item#60847936.

Related Products