Buy more than* S$200* and get FREE SHIPPING

Bidet Toilet Sheet

5.00 (1)
Rated Power Supply
AC100V
Dimensions (Width W x Depth D x Height H) (mm)
474x554x149
Rated Power Consumption (W)
350
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
0-40
...see all>
Product Options
ADD TO CART
Heater's storage capacity (W) Water Supply System Power Cord (m) Tank Capacity (L) Type Color Energy-Saving Function Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heater's storage capacity (W) Water Supply System Power Cord (m) Tank Capacity (L) Type Color Energy-Saving Function Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
[Cleaning] 300, [heating toilet seat] 45 Water direct connection type 1.0 (effective length) 0.67 (hot-water storage type) Basic functions Off white One-touch power-saving (8h) About 3.6 1PC 1 CW-H41/BN8 60847954 439.90 SGD
In stock
- - - - - - - - 1pc 1 CW-H42/BN8 60847963 599.90 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office toilet
5
From Japan
On 2013-10-29 11:18:43
Recently I learned "Monotaro" and started purchasing materials to be used at the site. Because the shower toilet was not on the office this time, I bought it for retrofitting. Installation was much easier than ever. I think that the price is also cheaper than other companies.
This review is about item#60847954.

Related Products