Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

24V Alpha Horn

4.75 (8)
Sound Pressure Level (dB)
113/2m
Dimensions (Width W x Height H x Depth D) (mm)
104.0x99.5x73.0
Input Voltage (V)
24
Compatible Standard
Safety standard compliant products
Current (A)
3Ax2
Cycle(Hz)
(Hi)480/(Lo)400
Type
Midrange
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MBW-3E11B 60847972 72.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Horn exchange (Mitsubishi Jeep)
4
From Japan
On 2017-01-14 11:32:12
Instead satisfaction tone from "Bigyi" to "fur" Long-lasting and is likely.
This review is about item#60847972.
2t Toratsukuhon exchange
4
From Japan
On 2016-07-11 18:02:50
I could very easily mounting is pretty good sound.
This review is about item#60847972.
2t track
5
From Japan
On 2016-06-09 23:30:33
From the sound I "copy!" Of normal, now sound I "Per!" Of good feeling. Both sound quality and volume is satisfactory.
This review is about item#60847972.
Attached to the car
5
From Japan
On 2016-06-03 16:41:32
The sound is also satisfied well.
This review is about item#60847972.
driving
5
From Japan
On 2016-05-06 16:16:53
It was good, Horn has just Mitsuba from a long time ago Price is also satisfied
This review is about item#60847972.
Horn exchange
5
From Japan
On 2014-07-01 21:33:46
It was attached to the Nissan civilian. Such as the genuine light car, from "Creamy", now sound with interference of "Puan". Price is high is to have satisfied no.
This review is about item#60847972.
truck
5
From Japan
On 2013-11-30 08:02:35
The sound is also big, may sound quality.
This review is about item#60847972.
Therefore buy horn of 2t wide track was a single horn
5
From Japan
On 2013-08-20 15:13:58
Tone is very good, but easy to mounting the longer the stay a little more.
This review is about item#60847972.

Related Products