Buy more than* S$200* and get FREE SHIPPING

Cleanroom Boots

2.00 (1)
Grade
Class 100, Class 100
Color
white, White
...see all
Product Options
ADD TO CART
AS ONE Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2272-11, 1-2272-11 27, 27 1Pair 1 TCB-S 60848121 -
Discontinued
[x]
1-2272-07, 1-2272-07 25, 25 1Pair 1 TCB-S 60848085 -
Discontinued
[x]
1-2272-05, 1-2272-05 24, 24 1Pair 1 TCB-S 60848067 -
Discontinued
[x]
1-2272-10, 1-2272-10 26.5, 26.5 1Pair 1 TCB-S 60848112 -
Discontinued
[x]
1-2272-09, 1-2272-09 26, 26 1Pair 1 TCB-S 60848103 -
Discontinued
[x]
1-2272-13, 1-2272-13 28, 28 1Pair 1 TCB-S 60848146 -
Discontinued
[x]
1-2272-04, 1-2272-04 23.5, 23.5 1Pair 1 TCB-S 60848051 49.61 SGD
In stock
1-2272-12, 1-2272-12 27.5, 27.5 1Pair 1 TCB-S 60848137 -
Discontinued
[x]
1-2272-15, 1-2272-15 29, 29 1Pair 1 TCB-S 60848155 -
Discontinued
[x]
1-2272-01, 1-2272-01 22, 22 1Pair 1 TCB-S 60848033 50.56 SGD
In stock
1-2272-02, 1-2272-02 22.5, 22.5 1Pair 1 TCB-S 60848042 50.56 SGD
In stock
1-2272-06, 1-2272-06 24.5, 24.5 1Pair 1 TCB-S 60848076 50.18 SGD
In stock
1-2272-08, 1-2272-08 25.5, 25.5 1Pair 1 TCB-S 60848094 -
Discontinued
[x]
1-2272-03, 1-2272-03 23, 23 1Pair 1 TCB-S 60848024 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Assembly work in a clean room
2
From Japan
On 2014-11-02 01:37:01
The width of the toe is narrow, hurts toe. They are wearing and patience, but a long period of time is painful. But to break even the heel of the foot to the heel of the shoe (just a feeling) shifted a little pain is alleviated, since the foot while you are wearing come immediately shifted to the toe direction, quickly become painful. Can not wear try and buy on the net, I thought the shoes there is a considerable risk. Exchange or return is to will not listen. If you unnecessarily large size to say that, because it is dangerous because tends to stumble while working in it, there is also a risk to the larger size. Trouble.
This review is about item#60848146.

Related Products