Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dropper

5.00 (5)
Sterilization
None
Scale (mL)
0.1
Capacity (mL)
3
Overall Length (mm)
97
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 01196 60848164 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Separately
5
From Japan
On 2017-05-19 17:06:22
There are so many, it is handy to use without criticism is useful.
This review is about item#60848164.
Microscopic observation for primary school students
5
From Japan
On 2016-11-11 11:42:07
Easy to use for children, inexpensive, so disposable does not matter.
This review is about item#60848164.
Work making
5
From Japan
On 2015-01-22 13:19:49
It is cheap, the quantity is the highest.
This review is about item#60848164.
cuisine
5
From Japan
On 2014-10-12 03:56:13
Exact size
This review is about item#60848164.
Preparation of model paint
5
From Japan
On 2013-06-17 13:10:08
The price was lower and the quality felt better than those released by model makers
This review is about item#60848164.

Related Products