Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PP Burette

3.67 (3)
Material (Tap)
PMP resin (fluorine resin plug)
Material (Body)
Polypropylene
...see all>
Product Options
ADD TO CART
Scale (mL) Overall Length (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale (mL) Overall Length (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 725 50 1PC 1 1242 60848681 33.99 SGD
In stock
0.1 550 25 1PC 1 1241 60848672 34.99 SGD
In stock
0.1 433 - 1PC 1 1240 60848663 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Measurement of combustion chamber volume
4
From Japan
On 2014-04-10 13:53:14
There was not particularly inconvenience regarding use. However, because we wiped off with a petroleum-based detergent, the scale disappeared. This time I used water to measure the volume, so it did not matter, but if you use kerosene or gasoline it seems better to be warned.
This review is about item#60848681.
Simple analysis work on site
5
From Japan
On 2014-04-08 17:49:13
When I got to the site, I bought a 50 ml thing so that it can be analyzed simply. I chose focusing on the point that it is made of resin which does not require precaution for carrying, without expecting accuracy from the fact that memory is originally 0.2 ml increments, that it is made of resin, etc. When used actually, analysis with some degree of accuracy (several% error) is possible, and it was possible to use it more than I thought. Another person wrote, but this product is unsuitable for analysis that requires precision, and I think that it is nonsense to seek accuracy on this product. After all, those who care about accuracy think that they should buy and use the appropriate ones.
This review is about item#60848681.
Measurement of water meter (actually rain gauge)
2
From Japan
On 2014-02-17 20:03:07
The liquid volume was 5% (measured with an electronic balance of 0.01 g in 0.25 ml versus 5 ml) against the actual scale. It was about 1% for what we purchased before 50 ml. Although it may be unavoidable from the price, I feel that there is a little error. Actually it can be used because it corrects with measured values.
This review is about item#60848663.

Related Products