Buy more than* S$200* and get FREE SHIPPING

Air Polyurethane Hose

4.37 (41)
Fluid
Air
Working Pressure (MPa)
1.5(at20deg C)
Operating Temperature Range (deg C)
-20 to 60
Color
Orange
Material
Polyurethane / reinforcing threads
...see all>
Product Options
ADD TO CART
Allowable Bending Radius (mm) Hose Dimension (mm) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Bending Radius (mm) Hose Dimension (mm) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 (at20 deg C) 6.5x10 20 1PC 1 6.5x10x20 60848584 62.99 SGD
In stock
55 (at20 deg C) 8.5x12.5 20 1PC 1 8.5x12.5x20 60848636 87.99 SGD
In stock
55 (at20 deg C) 8.5x12.5 50 1PC 1 8.5x12.5x50 60848654 229.99 SGD
In stock
40 (at20 deg C) 6.5x10 50 1PC 1 6.5x10x50 60848602 149.99 SGD
In stock
40 (at20 deg C) 6.5x10 100 1PC 1 6.5x10x100 60848566 299.99 SGD
In stock
40 (at20 deg C) 6.5x10 10 1PC 1 6.5x10x10 60848575 33.99 SGD
In stock
55 (at20 deg C) 8.5x12.5 10 1PC 1 8.5x12.5x10 60848627 45.99 SGD
In stock
55 (at20 deg C) 8.5x12.5 30 1PC 1 8.5x12.5x30 60848645 139.99 SGD
In stock
55 (at20 deg C) 8.5x12.5 100 1PC 1 8.5x12.5x100 60848611 419.99 SGD
In stock
40 (at20 deg C) 6.5x10 30 1PC 1 6.5x10x30 60848593 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 8
3 star 4
2 star 2
1 star 1
Review Rating: 4.37
41 Customer Reviews
The reviews are automatic translation.
Droplet of water after car wash
5
From Japan
On 2018-04-11 16:41:31
Supple and very easy to handle It is going to last long as it is solidly made
This review is about item#60848645.
For replacing the air hose reel
5
From Japan
On 2018-03-17 19:40:34
I bought it as a replacement for a rewinding type air hose reel. It is harder than I expected and seems to be able to endure proper air pressure properly. I actually applied pressure and tried it, but for now it's no problem.
This review is about item#60848575.
Big horn handling
5
From Japan
On 2018-03-14 19:34:00
I used it for the installation of the air big horn and it is a satisfactory hose with no air leaks for the third year without opening the hole.
This review is about item#60848575.
During air work
3
From Japan
On 2018-03-05 17:49:41
Although it is used as a consumable item, I feel a slight decline in durability.
This review is about item#60848593.
Used with air tools
1
From Japan
On 2018-02-10 10:45:04
It was the worst it was torn sideways at around 40 meters with air pressure 09. If you look closely it is blistering around the circumstance that the nylon thread is not evenly wrapped around. I bought it with confidence because it is a hose that corresponds to 15 made in Japan, I wanted 50 meters with one without using a tether. It is recommended that you press the air up to 15 before you use it and check it before use. It is strange that it will be like this in 3 hours of use! Sounds when ruptured and horror fear of the hose (indoor use)
This review is about item#60848602.
For repair of hose in pit
5
From Japan
On 2017-12-24 16:05:48
Quality is no problem compared with other companies. The price is cheap, so it is very helpful.
This review is about item#60848575.
Car maintenance
4
From Japan
On 2017-12-07 18:27:03
It is not different from other air hoses, but it is durable afterwards.
This review is about item#60848627.
Truck mounted air work
3
From Japan
On 2017-09-25 21:38:28
Although there is no problem in particular, I want color difference because it seems easy to use and easy to distinguish during work etc.
During painting work, machine maintenance
5
From Japan
On 2017-09-12 15:53:39
Although the thickness of the hose is sufficient, it seems that there is also strength, but because it winds around the 10 mm air hose reel, the outside diameter 10 The hose of mm might have been better.
This review is about item#60848627.
Use of a tie from the factory air regulator to the air reel
5
From Japan
On 2017-09-09 17:46:47
It is an orange air hose which is used generally. Because the price is also low price, I decided to exchange every few years, so I did not choose expensive items, so I made it for this. My place is a maintenance factory, but I can use it at all.
This review is about item#60848627.

Related Products