Buy more than* S$200* and get FREE SHIPPING

pH test paper (stick type)

4.50 (6)
Material (case)
Plastic
Width (mm)
6
Length (mm)
80
...see all>
Product Options
ADD TO CART
Number of Discoloring Intercept AS ONE Part Number Effective pH Measurement Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Discoloring Intercept AS ONE Part Number Effective pH Measurement Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1-1267-03 0.5 - 5.0 1Box(100Sheet) 1 pH0.5-5.0 60848891 7.99 SGD
In stock
4 1-1267-02 1.0 to 14.0 1Box(100Sheet) 1 pH1-14 60848882 15.99 SGD
In stock
2 1-1267-05 5.5 to 9.0 1Box(100Sheet) 1 pH5.5-9.0 60848916 7.99 SGD
In stock
4 1-1267-01 0.0 to 14.0 1Box(100Sheet) 1 pH0-14 60848873 15.99 SGD
In stock
2 1-1267-04 3.8 to 5.4 1Box(100Sheet) 1 pH3.8-5.4 60848907 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Water quality management
5
From Japan
On 2018-01-04 13:55:55
cheap. Handling is a disadvantage that the stick is easy to fall in the case.
This review is about item#60848916.
PH measurement of water-soluble cutting oil
4
From Japan
On 2017-07-19 21:55:38
It is easier to use if you improve the product cover easier to remove "pretty hard to remove". I think that PH measurement can be measured by roughly changing color.
This review is about item#60848873.
Simple measurement in chemical experiment
5
From Japan
On 2016-11-18 18:23:04
For complex electrodes, cleaning operation per use is quite difficult, so we use it for simple measurement. I feel that accuracy is good as well. Since it is in a case, it is attractive to always put it in a bag and measure it anywhere.
This review is about item#60848882.
Ph test of printing machine
3
From Japan
On 2015-10-28 09:40:33
usually
This review is about item#60848882.
Water quality inspection of solution cultivation
5
From Japan
On 2015-05-29 19:02:13
It is cheap and easy to use.
This review is about item#60848916.
Used for simple experiments
5
From Japan
On 2013-07-04 13:37:10
It is convenient when you are hitting a large number of samples at overseas sites where there are few clean water etc. for washing
This review is about item#60848916.

Related Products