Buy more than* S$200* and get FREE SHIPPING

pH Test Paper, Bottle Type

3.50 (2)
Material (case)
Aluminum
Width (mm)
6
Length (mm)
80
...see all
Product Options
ADD TO CART
AS ONE Part Number Effective pH Measurement Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Effective pH Measurement Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1262-04 3.8 to 5.4 1Box(150Sheet) 1 pH3.8-5.4 60848855 22.15 SGD
Shipped after 2017-05-30
1-1262-03 0.5 to 5.0 1Box(150Sheet) 1 pH0.5-5.0 60848846 22.15 SGD
In stock
1-1262-01 0.0 to 14.0 1Box(150Sheet) 1 pH0-14 60848821 22.15 SGD
In stock
1-1262-02 1.0 to 14.0 1Box(150Sheet) 1 pH1-14 60848837 22.43 SGD
In stock
1-1262-05 5.5 to 9.0 1Box(150Sheet) 1 pH5.5-9.0 60848864 22.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Sewage after the air conditioning cleaning
3
From Japan
On 2016-10-19 20:47:21
The easy to see and easy to use compact I like the best.
This review is about item#60848821.
PH measurement of cutting fluid
4
From Japan
On 2016-10-11 16:51:29
In the previous Monotarou, but I purchased the PH measuring instrument, no longer reaction Hurriedly is a simple method, but because it is analog, which I purchased, would such a thing
This review is about item#60848821.

Related Products