Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Resistant Wire 600V Silicone, Rubber Insulated Glass Braided Cable

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Around electric furnace, electric motor, generator, aircraft, automobile, high temperature lead wire, and other wiring
Length (m)
10
...see all>
Product Options
ADD TO CART
Nominal Sectional Area (mm2) Surface Resistance Heat-Resistant Temperature (deg C) Final Outer Diameter (mm) Thickness (mm) Insulation Resistance 20 degree C (M ohm-km) Test Voltage (V/1 minute) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Sectional Area (mm2) Surface Resistance Heat-Resistant Temperature (deg C) Final Outer Diameter (mm) Thickness (mm) Insulation Resistance 20 degree C (M ohm-km) Test Voltage (V/1 minute) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 (Leakage) 300Mohm -30deg C to 180deg C 4.7 (Glass braid) 0.5 100 1500 1.5 50/0.18 15.5 40 1.1   1Roll 1 600V LKGB 58763241 36.99 SGD
In stock
3.5 (Leakage) 200Mohm -30deg C to 180deg C 5.7 (Glass braid) 0.5 100 1500 2.5 45/0.32 5.38 70 1.1   1Roll 1 600V LKGB 58763266 51.99 SGD
In stock
5.50 (Leakage) 200Mohm -30deg C to 180deg C 6.3 (Glass braid) 0.5 90 1500 3.1 35/0.45 3.460 90 1.1   1Roll 1 600V LKGB 58763275 72.99 SGD
In stock
60.00 (Leakage) 90Mohm -30deg C to 180deg C 16.4 (Glass braid) 0.6 50 2500 11.6 19/20/0.45 0.329 750 1.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 600V LKGB 58763327 549.99 SGD
Shipped after 2018-06-28
100.00 (Leakage) 70Mohm -30deg C to 180deg C 21.2 (Glass braid) 0.7 50 2500 15.2 19/34/0.45 0.193 1270 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 600V LKGB 58763336 799.99 SGD
Shipped after 2018-06-28
14.00 (Leakage) 100Mohm -30deg C to 180deg C 8.3 (Glass braid) 0.6 60 2000 4.9 88/0.45 1.390 200 1.1   1Roll 1 600V LKGB 58763293 149.99 SGD
In stock
22.00 (Leakage) 100Mohm -30deg C to 180deg C 11.0 (Glass braid) 0.6 70 2000 7.0 7/20/0.45 0.892 310 1.1   1Roll 1 600V LKGB 58763302 339.99 SGD
In stock
8.00 (Leakage) 200Mohm -30deg C to 180deg C 6.9 (Glass braid) 0.5 80 1500 3.7 50/0.45 2.450 120 1.1   1Roll 1 600V LKGB 58763284 87.99 SGD
In stock
38.00 (Leakage) 100Mohm -30deg C to 180deg C 13.1 (Glass braid) 0.6 50 2500 9.1 7/34/0.45 0.525 520 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 600V LKGB 58763311 419.99 SGD
Shipped after 2018-06-28
0.75 (Leakage) 300Mohm -30deg C to 180deg C 4.3 (Glass braid) 0.5 100 1500 1.1 30/0.18 25.8 30 1.1   1Roll 1 600V LKGB 58763232 34.99 SGD
In stock
2 (Leakage) 200Mohm -30deg C - 180deg C 5 (Glass braid) 0.5 100 1500 1.8 37/0.26 9.91 50 1.1   1Roll 1 600V LKGB 58763257 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Specifications in equipment cabinet using electric heater of electric stove
5
From Japan
On 2017-10-16 16:09:09
It is appreciated because it can be purchased in small lot rather than in large quantity. It is easy to use because it can be easily peeled off if the cover is cut completely with a knife. I tried to experiment how much it melted the broken line with a lighter but in the flame position of the lighter it was sootless and just blackened.
This review is about item#58763257.
I also want black
3
From Japan
On 2017-09-20 14:08:06
Evaluation is ordinary because it is not yet purchased. In electrical wiring we want to manage Yin Yang separately, Please also have a black wiring.
I use it as a conductor of a pottery kiln.
5
From Japan
On 2016-03-08 16:34:45
It is saved because it is not sold at mass retailers
This review is about item#58763266.
Used to repair the electric hook of the company
2
From Japan
On 2014-04-02 18:37:11
It was necessary to have such a length so much that there was a cutout.
This review is about item#58763257.
As an electric wire for a heating furnace in a glass melting furnace
5
From Japan
On 2014-01-31 23:15:24
It is used for a heating element of a 1300 degree kiln. I can use it without any problem for the time being. Therefore satisfied. Well, if possible, it will be saved if it is cheaper. It is not to be exhausted so much, so it is acceptable.
This review is about item#58763275.

Related Products