Buy more than* S$200* and get FREE SHIPPING

Endurance Gloves

4.00 (2)
Mass (g/dozen)
800
Gauge Number
7
Number of Threads
3 this story
Overall Length (cm)
23
Material
Polyester, cotton, and other
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(12Pair) 1 #1150 60850081 11.51 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Manufacturing industry
4
From Japan
On 2015-09-03 14:36:25
I'm glad I bought is durable.
This review is about item#60850081.
Out Kamatsume sheath
4
From Japan
On 2015-06-05 17:15:43
It seems to last longer than those that had previously purchased.
This review is about item#60850081.

Related Products