Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inner Gloves

3.00 (3)
Gauge Number
15
...see all>
Product Options
ADD TO CART
Color Material Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 8 7 18.5 S 1bag(5pair) 1 #118S-5P 60850124 -
Discontinued
[x]
- - 9 8 21.5 L 1bag(5pair) 1 #118L-5P 60850142 13.99 SGD
In stock
- - 8 7 18.5 S 1bag(5pair) 1 #118S-5P 60850151 13.99 SGD
In stock
Black Nylon 9 8 21.5 L 1Bag(5Pair) 1 #118L-5P 60850203 12.99 SGD
In stock
- - 8 7.5 20 M 1bag(5pair) 1 #118M-5P 60850167 13.99 SGD
In stock
- - 9 8 21.5 L 1bag(5pair) 1 #118L-5P 60850176 14.99 SGD
In stock
- - 8 7.5 20 M 1bag(5pair) 1 #118M-5P 60850194 13.99 SGD
In stock
- - 8 7.5 20 M 1bag(5pair) 1 #118M-5P 60850133 13.99 SGD
Shipped after 2018-06-28
- - 8 7 18.5 S 1bag(5pair) 1 #118S-5P 60850185 14.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
During transportation of goods
2
From Japan
On 2018-03-16 09:21:41
It was the worst that I was out of stock. I was sorry to hear that it is likely to arrive as soon as possible.
This review is about item#60850133.
During transportation of goods
4
From Japan
On 2018-03-16 09:19:52
It's easy, good things are there, the amount of money is pretty good, is not it?
This review is about item#60850142.
Used to carry luggage
3
From Japan
On 2017-09-21 18:44:48
Especially not, but I do not mind the price too much ~!
This review is about item#60850133.

Related Products