Buy more than* S$200* and get FREE SHIPPING

15A Embedded Double Outlet

5.00 (3)
Connection Type
Tightening terminal type
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
2P
Type
Embedded double outlet
Color
Cream
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF1031E 41057624 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cord reel
5
From Japan
On 2014-10-28 15:50:20
Because cord reel outlet was broken, we used this product and repaired it. Since the mounting hole is this shape, I bought it. I am satisfied.
This review is about item#41057624.
Farm work etc.
5
From Japan
On 2014-04-28 22:30:14
The insertion opening of the cord reel broke, it is 10 years early. Although only one side was broken, the other side not broken also became easier to disconnect the plug, we were considering replacing the main body. However, I found this product here, and purchased quickly. Panasonic made on affordable price. After exchanging, it became difficult to disconnect the plug and it became very comfortable to use.
This review is about item#41057624.
For repairing cord reel
5
From Japan
On 2013-04-28 19:35:00
The cord reel which was used for a long time at the site often breaks only the resin part of the outlet, but if it prepares this it revives almost if it is other than the waterproof type.
This review is about item#41057624.

Related Products