Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

U Clamp Hand Type

Weight (kg)
2.2
Dimensions I (mm)
32
Dimensions C (mm)
50
Dimensions B (mm)
190
Dimensions D (mm)
85
Standard Working Load (kg)
250
Dimension F (mm)
70
Clamp Range (mm)
30 to 60
Dimensions A (mm)
335
Dimension H (mm)
147
Form
Standard form
Type
Hand type
Weight (kg)
2.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CU-H 250KG 06397605 239.99 SGD
In stock
ADD TO CART

Related Products