Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Charging Battery, Eneloop AA

4.54 (24)
Nominal Voltage (V)
1.2
Outside Dimension (mm)
phi14.35x50.4
Capacity
(Rated) min.1900mAh
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 27 1Pack(12PC) 1 BK-3MCC/12 60849205 -
Discontinued
[x]
About27 1Pack(8PC) 1 BK-3MCC/8 60849196 42.99 SGD
Shipped after 2018-06-25
About27 1Pack(4PC) 1 BK-3MCC/4 60849187 23.99 SGD
Shipped after 2018-06-25
About27 1Pack(2PC) 1 BK-3MCC/2 60849171 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
Used for batteries of game machines
5
From Japan
On 2018-05-21 17:49:46
I always use it, but it is purchased as a spare battery. It is safe to have a stable eneloop, spare. ,
This review is about item#60849187.
Charging type sensor light
3
From Japan
On 2018-05-10 15:36:09
Stability as ever. I purchased it many times and repeatedly, and my spare battery is full of eneloop. I also want to repeat.
This review is about item#60849196.
We purchased it for disaster prevention and kept it.
5
From Japan
On 2018-03-06 09:54:28
I am satisfied with the performance aspect. Is there no product with output 1.5V?
This review is about item#60849196.
Small appliances
5
From Japan
On 2017-10-26 20:36:16
It is used for everything from a remote control to a computer mouse etc. for every small household appliances, the number of which exceeds 50. Charging can be done overnight, and disposable dry batteries are no longer used at all. I think that it also leads to the reduction of garbage and it is very good.
This review is about item#60849205.
Used for digital single lens reflex
5
From Japan
On 2017-10-02 10:10:03
There are few cameras that can use this type of battery, but for use with PENTAX SLRs Can be used. The number of shootable images is 700 or more. Four spare batteries are prepared, but I have not used it There is no complaint. It only takes time to charge. There is nothing to worry about besides that.
This review is about item#60849196.
For radio equipment
5
From Japan
On 2017-10-01 20:31:57
I am using it for the power supply of the handy radio, the power supply of the radio control transmitter, and the power supply of the digital camera. Although the radio control transmitter has been in operation for 6 years, it works completely the same as in the early days, although it has only been charged / discharged for 100 times.
This review is about item#60849187.
Used for LED working light
5
From Japan
On 2017-08-16 19:52:33
It is better to stay longer than usual than to use a cheap cheap rechargeable battery, resulting in lower cost.
This review is about item#60849171.
· LED lighting, remote control, pesticide, watch, other instruments using dry batteries
3
From Japan
On 2017-06-21 18:41:36
· Because power consumption is heavy in appliances with power consumption, it is necessary to replace batteries frequently.
This review is about item#60849196.
To a flashlight
5
From Japan
On 2017-03-15 21:51:23
Because I frequently use a flashlight, I purchased it because I was struggling to throw it away with ordinary dry batteries. I charged 200 times, but I did not feel weakened. It is recommended.
This review is about item#60849171.
For home electronics at home
4
From Japan
On 2016-10-30 07:45:44
It is quick and fast to ship, yet it is cheap and good.
This review is about item#60849187.

Related Products