Buy more than* S$200* and get FREE SHIPPING

2-Pack Eneloop AAA

5.00 (1)
Nominal Voltage (V)
1.2
Outside Dimension (mm)
phi10.5x44.5
Type
AA
Weight (g)
About11
Capacity
(Rated) min.550mAh
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 BK-4LCC/2 60849293 7.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in battery-powered Ryuta
5
From Japan
On 2015-03-22 20:43:37
By this price 5000 single charge possible that, I think that it is very Best
This review is about item#60849293.

Related Products