Buy more than* S$200* and get FREE SHIPPING

Charging Battery, Eneloop Pro AA

4.50 (4)
Nominal Voltage (V)
1.2
Outside Dimension (mm)
phi14.5x50.4
Type
AA
Capacity
(Rated) min.2450mAh
...see all
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 30 1Pack(2PC) 1 BK-3HCC/2 60849302 -
Discontinued
[x]
About30 1Pack(4PC) 1 BK-3HCC/4 60849311 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Sash mounting
4
From Japan
On 2016-02-10 11:13:47
Is the use time is long.
This review is about item#60849311.
Use as a power source for a portable radio
5
From Japan
On 2015-10-02 06:33:16
It uses as a power source for a portable radio. There are three cars radio that is used in the main in the house, it is high operation. In the AC power supply, because they can not be portable, it uses a battery. I used to use an ordinary battery, consumption was changed to violently rechargeable battery. Had been using eneloop will last longer by changing to Enerupupuro. In particular, since recording function of the radio has a high power consumption Enerupupuro has come in handy. The price is high eye is not good enough.
This review is about item#60849311.
LED Light
4
From Japan
On 2014-12-10 15:33:57
Can not be used by the instrument, even the same AA. This point is the main improvement from the old days.
This review is about item#60849311.
As a power source for a portable radio.
5
From Japan
On 2014-06-04 12:05:49
As a power source for the radio you're listening to every morning, it was purchased plus to the replacement in rechargeable battery currently in use. Even though 2450mAh and high capacity is reasonable. Now until the things I had been wondering about 1950mAh and 2 premium, set product that has been used until now is that it was about six to seven days, because the indicator after five days are still points to the full about twice I am surprised to likely have.
This review is about item#60849302.

Related Products