Buy more than* S$200* and get FREE SHIPPING

Charging Battery, Eneloop Pro AAA

5.00 (3)
Nominal Voltage (V)
1.2
Outside Dimension (mm)
Phi10.5x44.5
Type
AAA
Weight (g)
About 13
Capacity
(Rated) min.900mAh
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 BK-4HCC/2 60849327 -
Discontinued
[x]
1Pack(4PC) 1 BK-4HCC/4 60849336 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Battery-powered hand-held pump
5
From Japan
On 2014-08-30 10:33:12
Since the pump of, but we are the power supply to the motor, until the last minute of the charge out I think that it can keep the original output. However, the output is falling, so at once become charging out, watch out.
This review is about item#60849327.
Battery of headlights to put on the helmet
5
From Japan
On 2014-04-03 17:23:49
It could use as usual. There are only about it in the comments. It is a commodity that troubled sought the impressions. If you are going to force the write such as "without charge thankfully if Bonus points for forever" naive because the text does not go out only I would like to put the brush here.
This review is about item#60849336.
loop for the LED battery
5
From Japan
On 2014-02-25 10:20:44
The cost power durability OK. It was also unlike light and It is quite in flavor.
This review is about item#60849336.

Related Products