Buy more than* S$200* and get FREE SHIPPING

LAQUAtwin Compact pH Meter

3.50 (4)
Required Sample Volume (mL)
0.1 (minimum)
Measuring Range (pH)
41682
Operating temperature Limits
(Non-condensing) relative humidity less than 40, 85% - 5
Compatible Body
B-211, B-212, B-213 B-711, B-712, B-713
TGK Product Number
831-66-01-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S010 60850036 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Soil pH measurement
5
From Japan
On 2017-10-13 23:07:18
The trouble of the sensor of the compact pH meter used until now was assumed, so when we replaced it with this product, we were able to obtain stable values. Although it is saved if it is a little cheaper.
This review is about item#60850036.
For checking in the workplace at the destination
5
From Japan
On 2017-02-14 23:01:45
As the original electrode was used for a long time, CLV was not heard, so I changed this electrode part. It is batch!
This review is about item#60850036.
PH measurement
3
From Japan
On 2017-01-16 16:33:37
It is impossible to calibrate the same type pH meter that I was using and purchased for replacement. As a result of replacing it, I could calibrate smoothly.
This review is about item#60850036.
PH measurement of food ('egg liquid) and water
1
From Japan
On 2016-06-25 18:13:31
At the beginning, when used for about 6 months, the electrode part was colored (darkened) and the value showed distinctly different values ​​compared with other pH meters, so the life span? Judge and exchange. Although I will not darken even afterwards, the value has no credibility and it is disposed of. A nice thing is that the standard solution needs only a small amount. (It is no longer calibrated even if the calibration solution is changed to a new one)
This review is about item#60850036.

Related Products