Buy more than* S$200* and get FREE SHIPPING

Belt Strap Support

Auxiliary Belt (mm)
Nylon belt / 78x700, buffer strips 90, each one with SumiTamaki D ring
Trunk Belt (mm)
Nylon belt / 45x1200, steel slide buckle
Material (auxiliary belt)
Nylon
Material (body belt)
Nylon
Auxiliary Belt Length (mm)
78x700
Body Belt Length (mm)
45x1200
Type
One type D ring
Weight (g)
About 830
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DB-55DS-BK 10747344 129.99 SGD
In stock
ADD TO CART

Related Products