Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bottom Diameter (mm) Nozzle Diameter (phi mm) Nozzle Length (mm) Overall Height (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom Diameter (mm) Nozzle Diameter (phi mm) Nozzle Length (mm) Overall Height (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 180 About 18.5 About 236 About 325 4 1PC 1 MO-PJ014 60850614 18.99 SGD
In stock
About 163 About 18.5 About 236 About 298 3 1PC 1 MO-PJ013 60850605 14.99 SGD
In stock
About 192 About 18.5 About 236 About 360 5 1PC 1 MO-PJ015 60854087 22.99 SGD
In stock
About 118 About 15.5 About 157 About 200 1 1PC 1 MO-PJ011 60850587 7.99 SGD
In stock
About 140 About 15.5 About 157 About 260 2 1PC 1 MO-PJ012 60850596 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 282
4 star 78
3 star 38
2 star 17
1 star 9
Review Rating: 4.43
424 Customer Reviews
The reviews are automatic translation.
During oil change
5
From Japan
On 2018-06-20 15:55:26
There is no oil leakage, replacement can be done smoothly with a lid.
This review is about item#60850605.
Used for oil change of cars and motorbikes
4
From Japan
On 2018-06-13 21:25:15
I thought it was for oil change of a car or a motorcycle and bought it. It was good that I bought it cheaper than purchasing it at home center. The impression of using it thought that it was easier to use if the nozzle was about 2 cm more long. There are no other demands.
This review is about item#60850596.
Used for automobile oil change
4
From Japan
On 2018-06-13 18:31:05
Since it has a lid, it is good not to enter dust and dust at the time of storage. I also expect how much durability it will have.
This review is about item#60850605.
By car oil change.
5
From Japan
On 2018-06-04 00:32:29
I think that it is cheap and very good compared to other manufacturer products.
This review is about item#60854087.
By changing the oil of the motorcycle.
5
From Japan
On 2018-06-03 11:14:09
Until now I put a nozzle on a 1 liter can and put it directly. I will come in handy because the amount can also be measured with a mug. The size is just right for the bike and the quality is also good.
This review is about item#60850587.
Oil change
5
From Japan
On 2018-05-30 16:58:29
I will recommend it when changing oil. Because there is a lid, it can not spill.
This review is about item#60850587.
Oil change
3
From Japan
On 2018-05-27 16:21:05
Because it is purchased for minicars, this size, user-friendliness is good, and storage is not troubled. I think that the lid is also very convenient and will prevent the garbage from sticking at the time of container storage.
This review is about item#60850587.
Car oil change
4
From Japan
On 2018-05-26 20:03:03
For the time being, I feel like I am using it normally. It is still unknown how durability is going to be.
This review is about item#60850614.
I have cut 2 L PET bottles so far.
5
From Japan
On 2018-05-24 15:35:29
I cut the 2 L plastic bottle and upside down and replaced the oil, but it was unstable and painful to do. I bought a mug for the first time. The exchange will be easier from now.
This review is about item#60850596.
Motorcycle oil change
5
From Japan
On 2018-05-23 16:41:39
I can use it without leakage. Even if the lid suddenly blows, dust does not need to enter! Since the nozzle can also be removed, it is kept in a nylon bag together with the jug by putting it inside.
This review is about item#60850605.

Related Products