Buy more than* S$200* and get FREE SHIPPING

High Performance Antenna

4.80 (5)
Polarized Wave
Horizontal / vertical
Receiving Channel (ch)
13-36
Voltage Standing-wave Ratio
2.5 or less
Compatible Mast Diameter (mm)
22-48.6
Compatible Area
Weak electric field area (near the boundary / antenna output level 45dBmicroV more)
Output Impedance (ohm)
75 (F type terminal)
Type
High performance type
Accessories
F-type connector (for 5C cable)
...see all>
Product Options
ADD TO CART
Wind Area (m2) Operation Gain (dB) Front and Back Ratio (dB) Number of Elements Outer Dimensions (Length L x Width W x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wind Area (m2) Operation Gain (dB) Front and Back Ratio (dB) Number of Elements Outer Dimensions (Length L x Width W x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.12 10.1-13.5 18-30 20 1480x393x544 About 1.1 1PC 1 U206TMH 60850833 88.99 SGD
In stock
0.1 9-12.5 16-30 14 1030x393x544 About 0.91 1PC 1 U146TMH 60850824 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For receiving TV in a separate building
4
From Japan
On 2017-10-20 16:04:04
I could set it under the ceiling in the separate building and received it. I am satisfied that ordinary images are obtained.
This review is about item#60850833.
Exchange with aging aging
5
From Japan
On 2017-07-17 19:32:56
I bought it because sensitivity and well evaluation was also good. It was a product as expected.
This review is about item#60850824.
Reception of TV in the boundary area
5
From Japan
On 2015-06-22 21:37:24
Easy installation, lightweight and good reception
This review is about item#60850833.
Purchased for own use
5
From Japan
On 2014-10-16 15:27:58
The description of the antenna installation work described in the attached document of the product was described in detail and easy to understand.
This review is about item#60850824.
Antenna installation on the veranda.
5
From Japan
On 2013-07-30 14:07:44
In the area 25 kilometers away from the Sky Tree, we installed a relatively low second floor veranda, but we were able to receive sufficiently stable reception.
This review is about item#60850833.

Related Products