Buy more than* S$200* and get FREE SHIPPING

General Purpose Stamp Pad Small

2.67 (3)
Body Dimensions (mm)
75x60
Board Size (mm)
65x46
Weight (g)
30
Color
Red
Material
(Case) ABS resin, (Pat) polyurethane
Ingredients
Aqueous pigment-based ink
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSS-R 60851551 5.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
For receipt mark
1
From Japan
On 2015-10-29 08:48:48
I used it for about 1 year. Although there may be a problem of compatibility with the rubber stamp, deterioration of the stamp surface began after changing to this stamp stand, the rubber stamp became crumbly and it became useless.
This review is about item#60851551.
Stamp of receipt
3
From Japan
On 2014-05-16 13:16:35
Dirt is conspicuous because the lid part is white. I think that the lid should be black.
This review is about item#60851551.
Use with rubber stamp
4
From Japan
On 2014-03-22 16:00:23
This time the 2nd item size is OK and it can be used so so
This review is about item#60851542.

Related Products